61051 - E-Z Check Plus Gfci Circuit Tester

Ideal

  • $68.77 (Each)
  • $68.77 (Each)
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
61051
Manufacturer
Ideal
Manufacturer's Part Number
61-051
Description
E-Z Check Plus Gfci Circuit Tester
Ideal, Circuit Tester, E-Z Check, Plus Gfci, Voltage Rating: 120 Vac, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/EAN/GTIN
783250610518 / 0783250610518 / 00783250610518
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.77 (Each)
Resources
Images
 
 
61051 - Large Image
 
61051 - Small Image
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
120
Descriptions
Product Type
Ez CK Plus Circuit Tester
Description
E-Z CHECK PLUS GFCI CIRCUIT TESTER
Features
Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuitsSimulates ground fault for testing GFCINo-slip ergonomic design maximizes comfortPremium neon lamps prevent false readingsTough, impact-resistant case2-year warranty
extra long description
IDEAL 61-051 EZ CK PLUS CIRCUIT TES
Special Features
Features: No-Slip Ergonomic Design Maximizes Comfort; Premium Neon Lamps Prevent False Readings; Tough Impact-Resistant Case; Tests For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot On Neutral, Hot And Ground Reversed With Open Hot In 3-Wire, 125V AC Circuits; 2-Year Warranty; Warranty: 2 year
Long Description
IDEAL, Circuit Tester, E-Z Check, Plus GFCI, Voltage Rating: 120 VAC, Warranty: 2 year
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-051
sub brand
E-Z Check
GTIN
00783250610518
UPC
783250610518
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Plus GFCI
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat