775103 - Wire Marker Booklet, 1-45

Buchanan

  • $14.66 (Each)
  • $14.66 (Each)

  • $73.30 (Per 5)
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
775103
Manufacturer
Buchanan
Manufacturer's Part Number
775103
Description
Wire Marker Booklet, 1-45
Wire Marker Book, Non-Smear Black Legend Color, 1-45 Legend, Text, 1-1/2 In Length, 1/4 In Width, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
781789000442 / 0781789000442 / 00781789000442
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.66 (Each)
Carton
$73.30 (Per 5)
Resources
Images
 
 
775103 - Large Image
 
775103 - Small Image
 
775103 - Large Image
Specifications Sheets
 
 
775103 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Legend Color
Non-Smear Black
Dimensions and Weight
Length
1-1/2 in
Width
1/4 in
Size
1/4 X 1-1/2 IN Marker
Descriptions
Product Type
Wire Marker Booklet
Wire Marker Book
Long Description
Wire Marker Book, Non-Smear Black Legend Color, 1-45 Legend, Text, 1-1/2 in Length, 1/4 in Width, 0.1 lb/EA
Short Description
46-90 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L
Special Features
Self-Sticking on Wire and Cable;For applications above or below ground;Resists Abrasion, Moisture, Dirt and Oil;Non-smear Black Legend Ensures High Visibility;For Above Ground;Below Ground
Features
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
extra long description
IDEAL 775103 WIRE MARKER BOOKLET, 1
Description
WIRE MARKER BOOKLET, 1-45
Additional Information
Text/Graphic
Text
Standards Met
RoHS Compliant
Made in USA
yes
package quantity
10 PK
Legend
1-45
Number of Pages
10/Booklet
Manufacturer Information
Brand
Ideal
sub brand
Ideal
Manufacturers Part Number
775103
GTIN
00781789000442
UPC
781789000442
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
5
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat