89230 - Terminal JMPR 89-300, Flat Slip-On, 100/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89230
Manufacturer
Ideal
Manufacturer's Part Number
89-230
Description
Terminal JMPR 89-300, Flat Slip-On, 100/Box
Ideal, Strip Jumper, Terminal, Size: 0.562 In Center Spacing
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121426 - Jumper bar
UPC/EAN/GTIN
783250892303 / 0783250892303 / 00783250892303
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
89230 - Large Image
 
89230 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.562 IN Center Spacing
Descriptions
Product Type
Strip Jumper, Ideal, Term, SZ: 0.562 In, PKG: 100, For Term Strip
extra long description
IDEAL 89-230 Strip Jumper,Ideal,TER
Description
TERMINAL JMPR 89-300, FLAT SLIP-ON, 100/BOX
Long Description
IDEAL, Strip Jumper, Terminal, Size: 0.562 IN Center Spacing
Special Features
Features: Provides Easy Connection Of Multiple Circuits, Use With Terminal Strip Series 89-200
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-230
GTIN
00783250892303
UPC
783250892303
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.8
Carton
100
Uses, Certifications, and Standards
Application
For Terminal Strip Series 89-200
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat