90070 - Serrated Combination Flexible Bit 1/2" X 54"

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90070
Manufacturer
Ideal
Manufacturer's Part Number
90-070
Description
Serrated Combination Flexible Bit 1/2" X 54"
Ideal, Flexible Bit, Serrated Combination, Type C, Bit Diameter: 1/2 In, Overall Length: 54 In, Shank Diameter: 3/16 In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250900701 / 0783250900701 / 00783250900701
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90070 - Large Image
 
90070 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
54
Descriptions
Product Type
Serr. Comb.Flex Bit 1 2 X 54"
extra long description
IDEAL 90-070 SERR. COMB.FLEX BIT 1
Features
Fast and aggressive, self-starting bitUltra-sharp ground threads provide increased pulling power through obstructionsDesigned for easy to tough wood
Long Description
IDEAL, Flexible Bit, Serrated Combination, Type C, Bit Diameter: 1/2 IN, Overall Length: 54 IN, Shank Diameter: 3/16 IN
Special Features
Features: Multi-Purpose Versatile Bit For Clean Holes; Designed For Easy To Medium Wood Drilling And Light Metal; Pressure Is Needed For Starting And Pulling The Bit Through The Wood
Description
SERRATED COMBINATION FLEXIBLE BIT 1/2" X 54"
Additional Information
Shank Diameter
3/16
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
90-070
GTIN
00783250900701
UPC
783250900701
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Serrated Combination, Type C
Packaging
Weight per each
0.6
Carton
2
Uses, Certifications, and Standards
Application
For Easy To Medium Wood Drilling And Light Metal
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat