92650 - RTQ XR RG-6 F Comp Connector, 50/Jar

Ideal

  • $48.96 (Per 50)
  • $0.98 (Each)

  • $48.96 (Per 50)

  • $97.91 (Per 100)
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
92650
Manufacturer
Ideal
Manufacturer's Part Number
92-650
Description
RTQ XR RG-6 F Comp Connector, 50/Jar
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250926503 / 0783250926503 / 00783250926503
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.98 (Each)
Carton
$48.96 (Per 50)
Resources
Images
 
 
92650 - Small Image
 
92650 - Large Image
Brochures
 
 
92650 - Brochure
Other Links
 
 
92650 - Other
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
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Product Type
Compression Connector
Long Description
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) in, Brass Material, 0.02 lb/EA
Short Description
Compression Connector, Type F, RG-6 Reg/Tri/Quad, 50 JR
Special Features
Fits 60 Pct Reg/Tri/Quad Cable;Nickel-Plated, Brass-Construction for Superior Corrosion Resistance;Approved for Use By Satellite and Cable Tv Companies;Approved for Indoor and Outdoor Use;Use 30-603, 30-793 or 30-633 Compression Tools
Description
RTQ XR RG-6 F COMP CONNECTOR, 50/JAR
Features
The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.
extra long description
IDEAL 92-650 XR RTQ F RG-6 COMP CON
Additional Information
Connection Type
Type F
Cable Type
RG-6 Reg/Tri/Quad
dimensions
0.260 to 0.305 (Dia) in
for use with
60% Regular RG 11 Cable;Satellite and Cable TV;30-603 or 30-793 Compression Tool;45-111, 1/4" x 1/4" RG-11 Coax Stripper
package quantity
50 JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
92-650
sub brand
RTQ
GTIN
00783250926503
UPC
783250926503
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight
0.02 lb/EA
Weight per each
1.18
Carton
50
Uses, Certifications, and Standards
Application
Termination of an F Type Connection;Compression Style RG6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat