We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
WT51B - IDE

Also in stock

WWCYB - Yellow Winded Wire Connector 500/Bag - Nsi Industries
$87.86Per 1,000 Each

Nsi Industries
Yellow Winded Wire Connector 500/Bag


View or Compare

WT51B - Wingtwst WC, WT51, Yl, 500/BG

Buchanan

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WT51B
    Manufacturer
    Buchanan
    Manufacturer's Part Number
    WT51-B
    Description
    Wingtwst WC, WT51, Yl, 500/BG
    Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51
    Slang Terms

    Suggest a New Term
    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Nuts
    UNSPSC
    39121445 - Twist on wire connector
    UPC/EAN/GTIN
    781789611013 / 0781789611013 / 00781789611013
    Weight per unit
    2.1 L
    Price & Packaging
    Minimum Order Quantity
    500 Each
    Unit
    $0.14 (1 Each)
    Carton
    $68.10 (500 Each)
    Standard Packaging
    $680.95 (5,000 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    100,000 Each
    Resources
    Images
     
     
    WT51B - Large Image
     
    WT51B - Large Image
     
    WT51B - Large Image
     
    WT51B - Large Image
     
    WT51B - Small Image
    Attachments
     
     
    WT51B - Specification Sheet
     
    WT51B - Specification Sheet
    Brochures
     
     
    WT51B - Brochure
     
    WT51B - Brochure
    Specifications Sheets
     
     
    WT51B - Specification Sheet
    MSDS Sheets
     
     
    WT51B - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Flame-Retardant Polypropylene
    Number of Conductors
    1 to 6
    Voltage Rating
    600 VAC
    Material, Color, and Finish
    Color
    YELLOW
    Descriptions
    Description
    WINGTWST WC,WT51,YL,500/BG
    special features
    Features: Five Color-Coded Models Cover Common Construction Wire Ranges; Green Model Designed For Ground Connections; Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum Effort; Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip; Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified; 1,000V Maximum In Fixtures And Signs; Model
    Product Type
    Wingtwist WT51 Yellow, 500 BG
    Long Description
    Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT51
    Manufacturer Information
    sub brand
    WingTwist
    Brand
    Buchanan
    Manufacturers Part Number
    WT51-B
    GTIN
    00781789611013
    UPC
    781789611013
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE NUTS
    Availability
    minimum qty
    500
    Packaging
    Weight per each
    0
    Carton
    500
    Package
    5000
    Uses, Certifications, and Standards
    Application
    Insulating or Joining 1 or more conductors
    environmental conditions
    Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
    standard
    CSA C22.2 #188, UL 486C Listed, RoHS
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4,500 Abilene
    View Store
    6,500 Amarillo
    View Store
    18,000 Austin RDC
    View Store
    6,000 Baton Rouge
    View Store
    14,000 DFW RDC
    View Store
    3,000 Little Rock
    View Store
    10,000 Phoenix
    View Store
    6,500 San Antonio RDC
    View Store
    3,000 West Wichita

    A-L

    Location Stock Available
    View Store
    3,000 Cabot
    View Store
    3,000 Dallas
    View Store
    1,500 Dumas
    View Store
    2,500 Ft. Worth
    View Store
    2,000 Hot Springs

    M-Z

    Location Stock Available
    View Store
    2,000 N Little Rock
    View Store
    500 Pampa
    View Store
    5,000 Pine Bluff
    View Store
    3,000 Russellville
    View Store
    500 San Angelo
    View Store
    1,000 San Antonio
    View Store
    500 Stillwater
    View Store
    500 Stuttgart
    View Store
    500 Sweetwater
    View Store
    1,000 Uvalde
    View Store
    1,500 West Dallas
    View Store
    500 West Ft. Worth


  • Substitutes

    No Substitute Items found for WT51B.

    Similar Items

    Listed below you'll find similar and potential substitutes for WT51B.
    • WWCYB - Yellow Winded Wire Connector 500/Bag - Nsi Industries
      View Larger

      WWCYB - Nsi Industries

      Twist-On Wire Connector, Wing Type; Yellow Color; (2) #18 Min. Wire Combination Size; (3) #12 Max. Wire Combination Size; 18 to 10 Awg Wire Size; Ul, Csa Approval; 600 V Voltage Rating; 105 Deg C Temperature Rating; 500 Per Bag Standard Package

      • MFR Part #: WWC-Y-B
      • Nacogdoches Availability: 0 Each
      • Total Availability: 727,413 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($43.93) ·

      Book Price
      $87.86
      Per 1,000 Each

    • 30651 - WGNT WC, 451, Yl 500/BG - Ideal
      View Larger

      30651 - Ideal

      Ideal, Wire Connector, Wing-Nut®, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 18 - 10 Awg, Min 2 - 18, Max 3-12, Material: Flame-Retardant Polypropelene Shell, Color: Yellow, Voltage Rating: 600 V, Model Number: 451, Width: 1-1/64 In, Height: 11/16 In, Flammability Rating: Ul 94V-2

      • MFR Part #: 30-651
      • Nacogdoches Availability: 0 Each
      • Total Availability: 66,500 Each
      • Manufacturer: Ideal
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($58.60) · 5,000 Each ($586.05) ·

      Book Price
      $117.21
      Per 1,000 Each

    • WT51B - Wingtwst WC, WT51, Yl, 500/BG - Ideal
      View Larger

      WT51B - Ideal

      Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51

      • MFR Part #: WT51-B
      • Nacogdoches Availability: 0 Each
      • Total Availability: 100,000 Each
      • Manufacturer: Ideal
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($68.10) · 5,000 Each ($680.95) ·

      Book Price
      $136.19
      Per 1,000 Each

    • WWCYB - Yellow Winded Wire Connector 500/Bag - Nsi Industries
      View Larger

      WWCYB - Nsi Industries

      Twist-On Wire Connector, Wing Type; Yellow Color; (2) #18 Min. Wire Combination Size; (3) #12 Max. Wire Combination Size; 18 to 10 Awg Wire Size; Ul, Csa Approval; 600 V Voltage Rating; 105 Deg C Temperature Rating; 500 Per Bag Standard Package

      • MFR Part #: WWC-Y-B
      • Nacogdoches Availability: 0 Each
      • Total Availability: 727,413 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($43.93) ·

      Book Price
      $87.86
      Per 1,000 Each

    • 13084 - No.84 Ylw Winged Wire Conn - GB Electrical
      View Larger

      13084 - GB Electrical

      Twist-On Wire Connector, Offset Wing Type; Yellow Color; (2) #18 Min. Wire Combination Size; (3) #12 Max. Wire Combination Size; 22 to 10 Awg Wire Size; Ul, Csa Approval; 300 V, 600 V Building Wire, 1000 V (Light Fixture, Luminaire, Sign) Voltage Rating

      • MFR Part #: 13-084
      • Nacogdoches Availability: 0 Each
      • Total Availability: 5,500 Each
      • Manufacturer: GB Electrical
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($13.66) · 10 Each ($0.27) ·

      Book Price
      $27.31
      Per 1,000 Each

    • WWCY - Yel Winged Wire Conn - Nsi Industries
      View Larger

      WWCY - Nsi Industries

      Wing Type; Yellow Color; 22 to 12 Awg Wire Size; Ul, Csa Approval; 10000 Per Case Standard Package; Copper Wire Type; Easy-Twist[T] Brand; WWC Model

      • MFR Part #: WWC-Y
      • Nacogdoches Availability: 0 Each
      • Total Availability: 8,500 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 5,000 Each ($251.30) ·

      Book Price
      $50.26
      Per 1,000 Each

    Cross-Referenced Items

    • 312 - 3M Electrical Products
    • 8160 - 3M Electrical Products
    • HP1101 - Etcon GTIN: 00051033130127
    • 13-084 - Gardner Bender GTIN: 00032076130848
    • 30-651 - Ideal Industries GTIN: 00783250306510
    • 30-WT51B - Ideal Industries
    • WT51-B - Ideal Industries GTIN: 00781789611013
    • 23184 - Morris GTIN: 00601986231848
    • WWC-Y - NSi Industries GTIN: 00662381141033
    • WWC-Y-B - NSi Industries GTIN: 00662381141026
    • PNYW-M - Penn-Union
    • 10-612 - Thomas & Betts
    • 10-612-TB - Thomas & Betts

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WT51B

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

WT52B - Wingtwst WC, WT52, RD, 500/BG - Ideal

From Ideal,
Wingtwst WC, WT52, RD, 500/BG

$96.23
Per 1,000 Each
Item Details

1700 - Vinyl Tape 3/4"X60FT - Minnesota Mining (3M)

From Minnesota Mining (3M),
Vinyl Tape 3/4"X60FT

$1.93
Per Each
Item Details

DPU222R - 60A 240V 2P Non Fusible Ac Disc - Eaton Corp

From Eaton Corp,
60A 240V 2P Non Fusible Ac Disc

$15.79
Per Each
Item Details



MM410C - 1G 2-3/4" Wiu CVR - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" Wiu CVR

$11.49
Per Each
Item Details