We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
2T511GA - INT

2T511GA - 9-3/8"" X 5-1/2"" X 3-5/8"" Raintight Enclosure

Intermatic Inc.

  • $36.70 (for 1 Each)
  • $36.70 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2T511GA
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    2T511GA
    Description
    9-3/8"" X 5-1/2"" X 3-5/8"" Raintight Enclosure
    The Standard Indoor/Outdoor Nema 3R 9-3/8" X 5-1/2" X 3-5/8" Steel Indoor/Outdoor Enclosures Protect Time Switches From Rain, Sleet, Snow, and Ice. It Features 0.36 In. Heavy-Duty Construction With A Side-Hinged Door and A Hasp For Locking The Enclosure. The Enclosure Has Conveinient Mounting Holes and Combination 0.5" Nominal Knockouts On Back, Sides, and Bottom
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Time Switch Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Weatherproof Boxes & Covers
    UNSPSC
    39121303 - Electrical boxes
    UPC/GTIN
    078275210059 / 00078275210059
    Weight per unit
    2.4 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $36.70 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    2T511GA - Large Image
     
    2T511GA - Small Image
     
    2T511GA - Large Image
    Attachments
     
     
    2T511GA - Specification Sheet
     
    2T511GA - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    Powder Coated Paint
    Color
    Gray 0
    Dimensions and Weight
    Size
    9-3/8 HEIGHT X 5-1/2 WIDTH X 3-5/8 DEPTH IN, 238.12 HEIGHT X 139.7 WIDTH X 92.075 DEPTH MM
    Descriptions
    Description
    9-3/8"" X 5-1/2"" X 3-5/8"" RAINTIGHT ENCLOSURE
    Product Type
    Case-Raintite
    Long Description
    The Standard Indoor/Outdoor NEMA 3R 9-3/8" X 5-1/2" X 3-5/8" Steel indoor/outdoor enclosures protect time switches from rain, sleet, snow, and ice. It features 0.36 in. heavy-duty construction with a side-hinged door and a hasp for locking the enclosure. The enclosure has conveinient mounting holes and combination 0.5" nominal knockouts on back, sides, and bottom
    Special Features
    Features: Heavy-Duty, Enclosures Protect Time Switches from Rain, Sleet, Snow and Ice, Convenient Mounting Holes, Separate Grounding Terminals, Lockable Hasp Holds Door Closed, Rainproof
    Additional Information
    Cable Entry
    Knockouts
    Knockouts
    Yes Yes/No
    Manufacturer Information
    Brand
    Intermatic Inc.
    Intermatic
    Manufacturers Part Number
    2T511GA
    GTIN
    00078275210059
    UPC
    078275210059
    Taxonomies, Classifications, and Categories
    Category Description
    WEATHERPROOF BOXES & COVERS
    Type
    Rainproof Enclosure
    Packaging
    Weight
    2.5 in
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    standard
    CSA
    Application
    INDOOR/OUTDOOR
    Mounting
    Surface Mount
    nema rating
    Type 3R
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2T511GA

    Type in the slang term you'd like to suggest.

* All prices subject to change.