We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EI200LA - INT

EI200LA - Electr CNTDWN TMR

Intermatic Inc.

  • $46.02 (for 1 Each)
  • $46.02 (1 Each)
  • $276.12 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EI200LA
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    EI200LA
    Description
    Electr CNTDWN TMR
    The Electronic Auto-Off Timer 5/10/15/30 Minute With Hold Light Almond The EI200 Series Decorator Electronic Auto Shut-Off Timers Provide Silent Operation In Time Ranges From 5 Minutes to 12 Hours.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Electronic Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275100572 / 00078275100572
    Weight per unit
    0.45 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $46.02 (1 Each)
    Standard Packaging
    $276.12 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    9 Each
    Resources
    Images
     
     
    EI200LA - Large Image
     
    EI200LA - Large Image
     
    EI200LA - Small Image
    Attachments
     
     
    EI200LA - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Poles
    1 PH
    Wattage
    1,800 W
    amperage rating
    15 W
    Dimensions and Weight
    Size
    2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN, 70.86 HEIGHT X 44.45 WIDTH X 36.57 DEPTH MM
    Descriptions
    Description
    ELECTR CNTDWN TMR
    Product Type
    Timer, LT Almnd, 5/10/15/30
    Long Description
    The Electronic Auto-Off Timer 5/10/15/30 Minute With HOLD Light Almond The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.
    Special Features
    Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle, 1 Year Warranty
    Additional Information
    Timing Range
    5/10/15/30 MIN
    Contact Rating
    8.3 AMP @ 120 VAC (Tungsten-Incandescent), 8 AMP @ 120 VAC (Ballast-Magnetic), 15 AMP @ 120 VAC (Resistive-Heater)
    Contact Configuration
    1 NO
    action
    1 x SPST
    motor power
    1/2 HP @ 120 VAC
    Manufacturer Information
    Brand
    Intermatic Inc.
    Intermatic
    Manufacturers Part Number
    EI200LA
    GTIN
    00078275100572
    UPC
    078275100572
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    Electronic Countdown Auto Shut-Off In-Wall
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Operating Temperature
    +32 to +122 DEG F, 0 to +50 DEG C
    Frequency Rating
    50/60 HZ
    standard
    cULus Listed, HVACR
    Application
    Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
    Mounting
    WALL MOUNT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 West Wichita

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EI200LA

    Type in the slang term you'd like to suggest.

* All prices subject to change.