EI500C - Digital 7DAY Timer Iv

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EI500C
Manufacturer
Intermatic
Manufacturer's Part Number
EI500C
Description
Digital 7DAY Timer Iv
7-Day Standard Programmable Timer, 125 Vac, 15A, Ivory
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275105218 / 00078275105218
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EI500C - Large Image
 
EI500C - Small Image
Attachments
 
 
EI500C - Specification Sheet
Other Links
 
 
EI500C - Other
 
EI500C - Other
Brochures
 
 
EI500C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1,875
Voltage Rating
120
amperage rating
15
Dimensions and Weight
Size
2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
Descriptions
Description
DIGITAL 7DAY TIMER IV
extra long description
INT-MAT EI500C 7-Day Standard Progr
Product Type
7-Day Standard Programmable Timer, 125 Vac, 15A, Ivory
Features
For installation on 15 A circuits, this timer provides 24-hour or 7-day programming of lights, fans, pumps and other medium-duty loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
7-Day Standard Programmable Timer, 125 VAC, 15A, Ivory
Special Features
Features: Compact and Quiet Low Profile Design, Continuously Displays Time of Day and Day of Week and Load Status, Internal Rechargeable Battery - Minimum 36 Hour Backup, 1 Year Warranty
Additional Information
Timing Range
1 MIN - 7 DAYS
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
15 AMP @ 120 VAC (Resistive Heater), 8.3 AMP @ 120 VAC (Tungsten Incandescent), 8 AMP @ 120 VAC (Ballast Magnetic)
motor power
1/4 HP @ 120 VAC
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI500C
GTIN
00078275105218
UPC
078275105218
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Digital In-Wall
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Frequency Rating
60
standard
cULus Listed, HVACR
Application
Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting, LED Lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat