EI500LAC - Digital 7DAY Timer La

Intermatic

  • $53.44 (Each)
  • $53.44 (Each)

  • $320.64 (Per 6)
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
EI500LAC
Manufacturer
Intermatic
Manufacturer's Part Number
EI500WC
Description
Digital 7DAY Timer La
7-Day Standard Programmable Timer, 125 Vac, 15A, Light Almond
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275105225 / 00078275105225
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.44 (Each)
Standard Packaging
$320.64 (Per 6)
Resources
Images
 
 
EI500LAC - Large Image
 
EI500LAC - Small Image
Attachments
 
 
EI500LAC - Specification Sheet
Other Links
 
 
EI500LAC - Other
 
EI500LAC - Other
Brochures
 
 
EI500LAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1,875
Voltage Rating
120
amperage rating
15
Dimensions and Weight
Size
2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
Descriptions
Description
DIGITAL 7DAY TIMER LA
Features
For installation on 15 A circuits, this timer provides 24-hour or 7-day programming of lights, fans, pumps and other medium-duty loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Special Features
Features: Compact and Quiet Low Profile Design, Continuously Displays Time of Day and Day of Week and Load Status, Internal Rechargeable Battery - Minimum 36 Hour Backup, 1 Year Warranty
Long Description
7-Day Standard Programmable Timer, 125 VAC, 15A, Light Almond
Product Type
7-Day Standard Programmable Timer, 125 Vac, 15A, Light Almon
extra long description
INT-MAT EI500LAC 7-Day Standard Pro
Additional Information
Timing Range
1 MIN - 7 DAYS
Contact Configuration
1 NO
action
1 x SPST
motor power
1/4 HP @ 120 VAC
Contact Rating
15 AMP @ 120 VAC (Resistive Heater), 8.3 AMP @ 120 VAC (Tungsten Incandescent), 8 AMP @ 120 VAC (Ballast Magnetic)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI500LAC
GTIN
00078275105225
UPC
078275105225
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Digital In-Wall
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting, LED Lighting
Mounting
WALL MOUNT
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Frequency Rating
60
standard
cULus Listed, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat