ET1705C - 7DAY 30A SPST Time Switch

Intermatic

  • $283.79 (Each)
  • $283.79 (Each)

  • $1,702.74 (Per 6)

In-Stock: 1 available locally (NE Wichita, KS) ( change location)
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
ET1705C
Manufacturer
Intermatic
Manufacturer's Part Number
ET1705C
Description
7DAY 30A SPST Time Switch
7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275109841 / 00078275109841
Weight per unit
2.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.79 (Each)
Standard Packaging
$1,702.74 (Per 6)
Stock Availability
NE Wichita
1 (Check another store)
West Wichita
7
All Stores
29
Resources
Images
 
 
ET1705C - Large Image
 
ET1705C - Large Image
360 Images
 
 
ET1705C - 360 Image
Attachments
 
 
ET1705C - Specification Sheet
Brochures
 
 
ET1705C - Brochure
Other Links
 
 
ET1705C - Other
 
ET1705C - Other
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
120 - 277
amperage rating
30
connection
Teeter Type
Descriptions
Description
7DAY 30A SPST TIME SWITCH
Features
This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.
Product Type
7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoo
extra long description
INT-MAT ET1705C 7-Day 1-Circuit Ele
Long Description
7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
Special Features
Features: 7-Day, Multi-Voltage, Battery Backup, 1 Year Warranty, Automatic Adjustment for Daylight Saving Time
Additional Information
motor power
1 HP @ 120 VAC (NO), 2 HP @ 240 VAC (NO)
Timing Range
1 MIN - 6 DAYS 23 HR 59 MIN
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
30 AMP @ 120/240 VAC (Resistive NO), 20 AMP @ 28 VDC (Resistive NO), 30 AMP @ 120/240 VAC (Inductive NO), 5 AMP @ 120/240 VAC (Tungsten NO), 20 AMP @ 120 - 277 VAC (Ballast NO)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ET1705C
GTIN
00078275109841
UPC
078275109841
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
ELECTRONIC
Packaging
Weight per each
2.917
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +155 DEG F, -40 to +68 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
Application
Indoor, HVACR, Industrial
Enclosure
NEMA 1 Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
1 View Store
West Wichita
7 View Store

Distribution Centers

Location Stock Available
Lenexa
5 View Store
Phoenix
1 View Store

M-Z

Location Stock Available
Tucson
3 View Store
These alternate items can be purchased instead of ET1705C.
Jump To:

Similar Items

Similar items are close alternatives to ET1705C, though they may not be 100% alike.

Supercap, 7 Day Time Setting Mode, SPST Contact Form, 7 Day Time Setting, 120 to...
  • MFR Part #: EW101B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($224.75) ·
EW101B - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$224.75

Each

QTY:
Each
Add
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 ...
  • MFR Part #: EWZ120
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($350.18) ·
EWZ120 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$350.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat