ET1725C - 7DAY 30A DPST Time Switch

Intermatic

  • $264.37 (Each)
  • $264.37 (Each)

  • $1,586.22 (Per 6)
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
ET1725C
Manufacturer
Intermatic
Manufacturer's Part Number
ET1725C
Description
7DAY 30A DPST Time Switch
7-Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST, Indoor Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275109865 / 00078275109865
Weight per unit
2.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.37 (Each)
Standard Packaging
$1,586.22 (Per 6)
Resources
Images
 
 
ET1725C - Large Image
 
ET1725C - Small Image
360 Images
 
 
ET1725C - 360 Image
Attachments
 
 
ET1725C - Specification Sheet
Other Links
 
 
ET1725C - Other
 
ET1725C - Other
Brochures
 
 
ET1725C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 to 277
amperage rating
30
connection
Teeter Type
Descriptions
Description
7DAY 30A DPST TIME SWITCH
Features
This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.
Product Type
7-Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST, Ind
extra long description
INT-MAT ET1725C 7-Day 2-Circuit Ele
Long Description
7-Day 2-Circuit Electronic Control, 120-277 VAC, 2-SPST, Indoor Metal Enclosure
Special Features
Features: 7-Day, Multi-Voltage, Battery Backup, Pulse Output, 1 Year Warranty, Automatic Adjustment for Daylight Saving Time
Additional Information
Timing Range
1 MIN - 6 DAYS 23 HR 59 MIN
motor power
1 HP @ 120 VAC (NO), 2 HP @ 240 VAC (NO)
Contact Configuration
1 NO
action
2 x SPST
Contact Rating
30 AMP @ 120/240 VAC (Resistive NO), 20 AMP @ 28 VDC (Resistive NO), 30 AMP @ 120/240 VAC (Inductive NO), 5 AMP @ 120/240 VAC (Tungsten NO), 20 AMP @ 120 - 277 VAC (Ballast NO)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ET1725C
GTIN
00078275109865
UPC
078275109865
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
ELECTRONIC
Packaging
Weight per each
2.917
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +155 DEG F, -40 to +68 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
Application
Indoor, HVACR, Industrial
Enclosure
NEMA 1 Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat