FF30MC - 30MIN Spring Wound Timer

Intermatic

  • $36.87 (Each)
  • $36.87 (Each)

  • $221.22 (Per 6)
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
FF30MC
Manufacturer
Intermatic
Manufacturer's Part Number
FF30MC
Description
30MIN Spring Wound Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 30 Minute Max, Without Hold, Silver
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275005303 / 00078275005303
Weight per unit
0.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.87 (Each)
Standard Packaging
$221.22 (Per 6)
Resources
Images
 
 
FF30MC - Large Image
 
FF30MC - Small Image
Attachments
 
 
FF30MC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
125 to 277
amperage rating
15
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
30MIN SPRING WOUND TIMER
Long Description
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, Without Hold, Silver
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th
Features
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
extra long description
INT-MAT FF30MC Spring Wound Countdo
Product Type
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60
Additional Information
Timing Range
0-30
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
FF30MC
GTIN
00078275005303
UPC
078275005303
Taxonomies, Classifications, and Categories
Type
Commercial Spring Wound Auto-Off
Category Description
TIME CLOCKS
Packaging
Weight per each
0.383
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat