T104R - DPST 208-277V Mech

Intermatic

  • $164.55 (Each)
  • $164.55 (Each)

  • $987.30 (Per 6)
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
T104R
Manufacturer
Intermatic
Manufacturer's Part Number
T104R
Description
DPST 208-277V Mech
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275000124 / 00078275000124
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.55 (Each)
Standard Packaging
$987.30 (Per 6)
Resources
Images
 
 
T104R - Large Image
 
T104R - Small Image
Attachments
 
 
T104R - Specification Sheet
Other Links
 
 
T104R - Other
360 Images
 
 
T104R - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
208 to 277
Wattage
3
amperage rating
40
connection
Teeter Type
Dimensions and Weight
Size
5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM
Descriptions
Description
DPST 208-277V MECH
extra long description
INT-MAT T104R 24-Hour Mechanical Ti
Product Type
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Ind
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Long Description
24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Special Features
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
Additional Information
Timing Range
0-24
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
action
DPST
Manufacturer Information
Manufacturers Part Number
T104R
Brand
Intermatic Inc.
GTIN
00078275000124
UPC
078275000124
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
3.6
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified, HVACR
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Mounting
WALL MOUNT
Enclosure
NEMA 3R Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat