We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
T104R201 - INT

T104R201 - 2CKT Pool Time SW

Intermatic Inc.

  • $160.96 (for 1 Each)
  • $160.96 (1 Each)
  • $965.76 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T104R201
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    T104R201
    Description
    2CKT Pool Time SW
    The NEMA3R STL Case 208-277V DPST Tim SW These Heavy-Duty Mechanical Time Switches Are Designed For Commercial, Industrial and Residential Applications and Have The Highest Motor Load Ratings In The Industry. They Provide Up to 12 On/Off Operations Each Day With A Minimum On/Off Time Of 1 Hour. This Model Is Designed to Turn Off A Gas Fired Swimming Pool Heater Approximately 20 Minutes Before The Filter Pump Shuts Down. This Eliminates The Problem Of Pounding and Knocking Due to Overheated Water, Reduces
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Mechanical Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275000070 / 00078275000070
    Weight per unit
    3.7667 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $160.96 (1 Each)
    Carton
    $160.96 (1 Each)
    Standard Packaging
    $965.76 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    11 Each
    Resources
    Images
     
     
    T104R201 - Large Image
     
    T104R201 - Large Image
     
    T104R201 - Small Image
    Attachments
     
     
    T104R201 - Specification Sheet
     
    T104R201 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    277 VAC
    Poles
    2 in
    Descriptions
    Special Features
    Features: Highest motor load ratings in the industry, 12 ON/OFF operations per day, ON/OFF trippers included, Available with pool heater protection, 1 Year Warranty
    Description
    2CKT POOL TIME SW
    Long Description
    The NEMA3R STL CASE 208-277V DPST TIM SW These heavy-duty Mechanical Time Switches are designed for commercial, industrial and residential applications and have the highest motor load ratings in the industry. They provide up to 12 ON/OFF operations each day with a minimum ON/OFF time of 1 hour. This model is designed to turn OFF a gas fired swimming pool heater approximately 20 minutes before the filter pump shuts down. This eliminates the problem of pounding and knocking due to overheated water, reduces
    Product Type
    NEMA3R STL Case 208-277V DPST Tim SW
    Additional Information
    Timing Range
    0-24 h
    motor power
    2 HP @ 120 VAC, 5 HP @ 240 VAC
    Contact Configuration
    2 NO
    Contact Rating
    40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 VAC (Tungsten, Inductive)
    action
    DPST
    Manufacturer Information
    Brand
    Intermatic Inc.
    Intermatic
    Manufacturers Part Number
    T104R201
    GTIN
    00078275000070
    UPC
    078275000070
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    MECHANICAL
    Packaging
    Weight per each
    3.7667
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Operating Temperature
    -40 to +130 DEG F, -40 to +54 DEG C
    Enclosure
    NEMA 3R Steel
    Mounting
    WALL MOUNT
    Frequency Rating
    60 W
    standard
    cCSAus Certified
    Application
    Commercial, Industrial, Residential, Booster Pumps, Lighting, Hydro Chlorinators, Fans, Air Conditioning, Music and Signal Systems, Heat Pumps, Pool and Spa Controls
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    11 Bentonville

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T104R201

    Type in the slang term you'd like to suggest.

* All prices subject to change.