We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
T1975R - INT

T1975R - Int-Mat T1975R Nema 3R -

Intermatic Inc.

  • $255.42 (for 1 Each)
  • $255.42 (1 Each)
  • $1,532.52 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T1975R
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    T1975R
    Description
    Int-Mat T1975R Nema 3R -
    The Steel Case 125 V SPDT W/7 Day Skipper The T1900 and T1970 Series Mechanical Time Switches Provide Up to 96 Operations (48 On/48 Off) Every 24 Hours, With Minimum On/Off Times Of 15 Minutes. These Time Switches Are Ideal In Areas Where Shorter Duration On/Off Times Are Required.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Mechanical Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275192652 / 00078275192652
    Weight per unit
    3.79 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $255.42 (1 Each)
    Carton
    $255.42 (1 Each)
    Standard Packaging
    $1,532.52 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    T1975R - Large Image
     
    T1975R - Large Image
     
    T1975R - Small Image
    Attachments
     
     
    T1975R - Specification Sheet
     
    T1975R - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Voltage Rating
    125 W
    Wattage
    3 in
    Descriptions
    Description
    INT-MAT T1975R NEMA 3R -
    Product Type
    Steel Case 125 V SPDT W/7 Day Skipper
    Long Description
    The STEEL CASE 125 V SPDT W/7 DAY SKIPPER The T1900 and T1970 Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.
    Special Features
    Features: Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours, one year Limited warranty
    Additional Information
    Contact Configuration
    1 NO/1 NC
    motor power
    1/2 HP @ 125 VAC, 1 HP @ 250 VAC
    Timing Range
    15 to 1440 min
    Contact Rating
    20 AMP @ 125/208 - 277/480 VAC
    action
    SPDT
    Manufacturer Information
    Brand
    Intermatic Inc.
    Intermatic
    Manufacturers Part Number
    T1975R
    GTIN
    00078275192652
    UPC
    078275192652
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    Electromechanical
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Operating Temperature
    -40 to +130 DEG F, -40 to +54 DEG C
    Frequency Rating
    60 W
    standard
    cCSAus Certified
    Application
    INDOOR/OUTDOOR
    Enclosure
    NEMA 3R Steel
    Mounting
    WALL MOUNT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 DFW RDC
    View Store
    3 Longview

    A-L

    Location Stock Available
    View Store
    2 Bridgeport

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for T1975R.

    Similar Items

    Listed below you'll find similar and potential substitutes for T1975R.
    • 8001NC - SPDT 120V 20A Time Switch - Nsi Industries
      View Larger

      8001NC - Nsi Industries

      24 Hour Cycle Timer 120V SPDT Indoor/Outdoor Clear Cover Enclosure

      • MFR Part #: 8001NC
      • Nacogdoches Availability: 0 Each
      • Total Availability: 9 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($1,139.82) ·

      Book Price
      $189.97
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T1975R

    Type in the slang term you'd like to suggest.

* All prices subject to change.