T7401B - 24HR 7 Day Timer

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T7401B
Manufacturer
Intermatic
Manufacturer's Part Number
T7401B
Description
24HR 7 Day Timer
7-Day Mechanical Time Switch, 120 Vac, 60HZ, 4-SPST, Indoor Metal Enclosure, 3.5 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275461017 / 00078275461017
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T7401B - Large Image
 
T7401B - Small Image
Attachments
 
 
T7401B - Specification Sheet
Other Links
 
 
T7401B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wattage
3
connection
Screw Terminal
Poles
4
Dimensions and Weight
Size
12-1/2 HEIGHT X 8-1/4 WIDTH X 4 DEPTH IN, 31.7 HEIGHT X 21.0 WIDTH X 10.2 CM
Descriptions
Description
24HR 7 DAY TIMER
Product Type
7-Day Mechanical Time Switch, 120 Vac, 60HZ, 4-SPST, Indoor
Features
These 7-Day Mechanical Time Switches offer the capability of having a different schedule for each day of the week. They can handle up to 40 A of electrical loads per circuit and have separate terminals for powering the clock motor. These time switches can handle up to four loads per clock, providing a single control for easier installation. Each time switch comes with 7 ON and 7 OFF trippers, allowing for at least one ON/OFF operation each day.
extra long description
INT-MAT T7401B 7-Day Mechanical Tim
Long Description
7-Day Mechanical Time Switch, 120 VAC, 60Hz, 4-SPST, Indoor Metal Enclosure, 3.5 Hour Interval
Special Features
Features: Separate clock motor terminals for switching loads not on-line voltage, Carryover automatically rewinds when power resumes, One hour of rewinding time for every two hours of power outage, 1 Year Warranty
Additional Information
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC (1 Phase), 7-1/2 HP @ 208 VAC (3 Phase), 10 HP @ 240 VAC (3 Phase)
Timing Range
3-1/2 HR - 7 DAYS
Contact Configuration
4 NO
Contact Rating
40 AMP @ 120 - 480 VAC
action
4PST
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T7401B
GTIN
00078275461017
UPC
078275461017
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
8.15
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Enclosure
NEMA 1 Steel
Mounting
WALL MOUNT
Frequency Rating
60
standard
cCSAus Certified, HVACR
Application
Commercial, Industrial, Residential, Indoor, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat