WP3103C - 3/0 Adpt PLT For 3" RND BX

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3103C
Manufacturer
Intermatic
Manufacturer's Part Number
WP3103C
Description
3/0 Adpt PLT For 3" RND BX
Weatherproof Cover, 1 Gang, #14 or #12 Awg Compatible Wire Size, Vertical Mount;Horizontal Mount, 4 In Length, 2-3/4 In Width, 5-3/4 In Height, Polycarbonate Material, Clear, 0.5833 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275124721 / 00078275124721
Weight per unit
0.583 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP3103C - Large Image
 
WP3103C - Small Image
 
WP3103C - Large Image
Specifications Sheets
 
 
WP3103C - Specification Sheet
Attachments
 
 
WP3103C - Specification Sheet
Other Links
 
 
WP3103C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
insulation
Neoprene
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
4 in;103.1 mm
Width
2-3/4 in;69.85 mm
Height
5-3/4 in;146.6 mm
Size
2-3/4 DEPTH IN, 69.85 DEPTH MM
Descriptions
Description
3/0 ADPT PLT FOR 3" RND BX
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 1 Gang, #14 or #12 AWG Compatible Wire Size, Vertical Mount;Horizontal Mount, 4 in Length, 2-3/4 in Width, 5-3/4 in Height, Polycarbonate Material, Clear, 0.5833 lb
Features
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Short Description
Weatherproof Cover, Single Gang, #14 or #12 AWG
Special Features
Lockable Hasp
extra long description
INT-MAT WP3103C Plastic In-Use Weat
Construction
Heavy-Duty Polycarbonate
Additional Information
Compatible Wire Size
#14 or #12 AWG
Mounting Type
Vertical Mount;Horizontal Mount
package quantity
1 CT;6 Pk
Standards Met
2011 NEC 406.9 (b1);2008 NEC 406.8;UL Listed;CSA Certified
Made in USA
yes
Cable Size
(2) 14 Gauge, (1) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
Yes
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP3103C
GTIN
00078275124721
UPC
078275124721
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight
0.5833 lb
Weight per each
0.583
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Schools;Residential;Industrial;Sports Fields;Commercial;Agricultural;Signage;Manufacturing;Athletic Fields
standard
2011 NEC Article 406.9 (B1), 2008 NEC Article 406.8, UL/CSA Cold Impact Testing
Mounting
Vertical, Horizontal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat