WP5100C - 2-3/4 1G CVR CLR 16 Configurations

Intermatic

  • $8.32 (Each)
  • $8.32 (Each)

  • $166.40 (Per 20)
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
WP5100C
Manufacturer
Intermatic
Manufacturer's Part Number
WP5100C
Description
2-3/4 1G CVR CLR 16 Configurations
Weatherproof Outlet Cover, 1 Gang, 5-3/4 In (L) X 4 In (W) X 2-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275145290 / 00078275145290
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Standard Packaging
$166.40 (Per 20)
Resources
Images
 
 
WP5100C - Large Image
 
WP5100C - Small Image
 
WP5100C - Large Image
360 Images
 
 
WP5100C - 360 Image
Attachments
 
 
WP5100C - Specification Sheet
Brochures
 
 
WP5100C - Brochure
Other Links
 
 
WP5100C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
UV Stabilized Plastic
insulation
Neoprene
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
2.75 DEPTH X 6.5 HEIGHT X 4.75 WIDTH IN, 69.85 DEPTH X 165.10 HEIGHT X 120.65 WIDTH MM
Descriptions
Description
2-3/4 1G CVR CLR 16 CONFIGURATIONS
Product Type
Weatherproof Outlet Cover
Long Description
Weatherproof Outlet Cover, 1 Gang, 5-3/4 in (L) x 4 in (W) x 2-3/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear
Features
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Short Description
Weatherproof Outlet Cover, 1 Gang, UV Stabilized Plastic, Clear, 16 Configurations
Special Features
Easy to install
extra long description
INT-MAT WP5100C Extra-Duty Plastic
Construction
Heavy-Duty Polycarbonate
Additional Information
dimensions
5-3/4 in (L) x 4 in (W) x 2-3/4 in (H);146.6 mm (L) x 103.1 mm (W) x 70 mm (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Damp and Wet Locations
package quantity
1 CT;6 Pk
Standards Met
2014 NEC Article 314.15;UL Listed;CSA Certified;CEC Rule 26-702
Cable Size
(2) 14 Gauge, (1) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
Yes
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP5100C
GTIN
00078275145290
UPC
078275145290
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
standard
2014 NEC Article 406.9(B)(1) Compliant, UL Certified for Type 3R, UL Listed, CSA, CEC Rule 26-702
Mounting
Vertical, Horizontal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat