Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Tork |
Catalog Number |
1103B |
1103NC |
Manufacturer Number |
1103B |
1103NC |
Category |
Timer Controls -
Mechanical Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
-
|
UPC/EAN/GTIN |
00786261100665 |
78626110054 |
Weight per package |
2.4 (lbs/each) |
2.04 (lbs/each) |
Description |
1103B DPST 40A Time Switch
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB
|
1103NC 40A 120V DPST Plastic Clear Cover Time Clock
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum On Time 20 Min; Minimum Off Time 75 Min; DPST Switch; 40 Ampere (General Purpose/Resistive), 20 Ampere (Inductive); 208 to 277 Vac At 50/60 HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$0.00 (1 Each) |
$0.00 (6 Each) |
|
Current Rating |
40 A |
40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE) |
Material |
Metal |
NORYL[R] ENCLOSURE, LEXAN[R] COVER |
Phase |
1 |
- |
Poles |
1 |
- |
Voltage Rating |
120 V ac @ 60 Hz |
120 VAC AT 50/60 HZ |
|
Enclosure Material |
Metal |
- |
Finish |
- |
Clear |
|
Size |
4-11/16 x 2-15/16 x 7-15/16 in |
5 INCH W X 4-1/2 INCH D X 9-1/8 INCH H |
|
Additional Information |
- |
TIMING MOTOR POWER 3 W |
Commodity Description |
- |
Controls - Time Controls |
Description |
DPST 40A TIME SWITCH |
40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK |
extra long description |
TORK 1103B 24 Hour Time Switch 40A |
- |
Features |
24 Hour Time Switch 40A 120V DPST Indoor Metal Enclosure |
- |
Long Description |
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V ac @ 60 Hz, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.4 lb |
ELECTROMECHANICAL TIMER SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 20 MIN; MINIMUM OFF TIME 75 MIN; DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE); 208 TO 277 VAC AT 50/60 HZ |
Product Type |
Time Switch |
Electromechanical Time Switch |
Short Description |
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure |
- |
Special Features |
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
- |
|
action |
DPST |
- |
Base |
Screw |
- |
Connection Type |
Screw |
- |
Contact Configuration |
DPST |
- |
Contact Rating |
120 VAC |
- |
Enclosure Type |
Indoor/Outdoor |
- |
Maximum Number of Operations |
- |
2 A |
Maximum Operating Temperature |
+74 °C;+165 °F |
- |
Maximum Time Setting |
24 h |
- |
Minimum OFF Time |
- |
75 MIN |
Minimum ON Time |
- |
20 MIN |
Minimum Operating Temperature |
-40 °C;-40 °F |
- |
Minimum Time Setting |
75 (Min) Off;20 (Min) On |
- |
Number of Pins |
12 Pair |
- |
Power Rating |
- |
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC HP |
Reserve Power |
- |
NO |
Standards Met |
UL917 Listed;CSA |
- |
Switch Type |
- |
78211680356 |
Time Setting Mode |
24 h |
- |
Timing Range |
0-24 |
- |
|
|
Brand |
Nsi Industries |
TORK |
Manufacturers Part Number |
1103B |
1103NC |
Model |
- |
90698 |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
24 Hour Time Switch |
24 HR |
|
|
Application |
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan |
AIR CONDITIONING, FAN, LIGHTING, PUMP, SIGN, WATER HEATING |
Approval |
- |
UL, CSA |
Enclosure |
NEMA 1 Metal Indoor |
NEMA 3R |
environmental conditions |
-40 to 165 F |
- |
Frequency Rating |
60 |
- |
Mounting |
Screw Mount |
WALL |
Operating Temperature |
-40 to 165 F |
-40 TO 165 DEG F |
standard |
UL-CSA |
- |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|