Nacogdoches |
278 |
178 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TR1107W |
1107W |
Manufacturer Number |
TR1107W-JP51 |
1107W-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664666445 |
00032664512483 |
Weight per package |
0.142 (lbs/each) |
0.14 (lbs/each) |
Description |
TR1107W Recp TR Deco Duplex 15A 125V 2P3W WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant
|
1107W Recp Deco Duplex 15A 125V 2P3W WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 4.20 In Width, Thermoplastic, White, Impact Resistant, 0.1500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.06 (Each) |
$2.76 (Each) |
Carton/Reel |
$5.06 (1 Each) |
$2.76 (1 Each) |
Standard Packaging/Reel |
$506.00 (100 Each) |
$276.00 (100 Each) |
|
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
|
|
Height |
4.193 in |
- |
Length |
- |
1.30 in |
Width |
1.015 in |
4.20 in |
|
Description |
RECP TR DECO DUPLEX 15A 125V 2P3W WH |
RECP DECO DUPLEX 15A 125V 2P3W WH |
extra long description |
EWD TR1107W Recp TR Deco Duplex 15A |
EWD 1107W Recp Deco Duplex 15A 125V |
Features |
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up |
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 4.20 in Width, ThermoPlastic, White, Impact Resistant, 0.1500 lb |
Product Type |
Duplex Receptacle |
Recp Deco Duplex 15A 125V 2P3W WH |
Short Description |
15 A, 125 V, Duplex Receptacle, White, TR, Decorator |
15 A, 125 V, Duplex Receptacle, White, NEMA 5-15R, Res |
Special Features |
Standard Grade;Wiring Type Back and Side Wire;Impact Resistant |
Standard Grade;Wiring Type Side Wire and Push Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Screw |
Screw |
dimensions |
1.3000 IN X 0.6900 IN X 3.8100 IN |
1.3000 IN X 0.6900 IN X 3.8100 IN |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
Flush Mount |
package quantity |
1 CT;100 PK |
10 CT;100 PK |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Tamper Resistant |
Impact Resistant |
Standards Met |
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant |
UL Listed;cULus Listed to UL 498 File no. E150;UL Certified to CSA C22.2, no. 4;NOM/ANSI Certified;RoHS Complaint |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
TR1107W |
1107W |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
Residential Grade |
|
|
Application |
Commercial |
Indoor |
nema rating |
5-15R |
5-15R |
standard |
NOM,cULus Listed |
NOM,Federal Specification Classification 6233 01,UL,NAFTA,RoHS Compliant |