Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
1109A0 |
1103B0 |
Manufacturer Number |
1109A-O |
1103B-O |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Mechanical Time Switches
|
Classification |
Timers
|
Mechanical Time Switches
|
UNSPSC |
39121524 - Photocontrols
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261101068 |
00786261100986 |
Weight per package |
2.3 (lbs/each) |
2.42 (lbs/each) |
Description |
1109A0 120-277V, 40A 24HR Od Timer
24 Hour Time Switch 120-277V SPST Outdoo
|
1103B0 120V Timer
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 2.42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$130.41 (Each) |
$0.00 (Each) |
Carton/Reel |
$130.41 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$130.41 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
- |
40 A |
Material |
- |
Metal |
Phase |
Single Phase |
- |
Poles |
2 |
- |
Voltage Rating |
- |
120 V |
|
Enclosure Material |
- |
Metal |
|
Size |
- |
5-1/4 x 3-1/4 x 8-1/4 in |
|
Description |
120-277V,40A 24HR OD TIMER |
120V TIMER |
extra long description |
TORK 1109A-O 24HR Time Switch 40A 1 |
TORK 1103B-O 120V DPST 40A 24HR MEC |
Features |
24 hour 120-277V time switch with same day ON/OFF times each day, in NEMA enclosure. DPST contacts. cULus Listed |
24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Metal Enclosure. |
Long Description |
24 Hour Time Switch 120-277V SPST Outdoo |
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 x 3-1/4 x 8-1/4 in Size, 2.42 lb |
Product Type |
24HR Time Switch 40A 120/208-277V DPST Mechanism W/Adapter I |
Time Switch |
Short Description |
- |
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure |
Special Features |
- |
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
|
action |
DPST |
- |
Base |
Screw |
- |
Contact Configuration |
- |
DPST |
Contact Rating |
120-277 V |
- |
Enclosure Type |
- |
Indoor/Outdoor |
Maximum Operating Temperature |
- |
+74 °C;+165 °F |
Maximum Time Setting |
- |
24 h |
Minimum Operating Temperature |
- |
-40 °C;-40 °F |
Minimum Time Setting |
- |
75 (Min) Off;20 (Min) On |
Number of Pins |
12 Pair |
- |
Standards Met |
- |
UL917 Listed;CSA |
Time Setting Mode |
- |
24 h |
Timing Range |
0-24 |
- |
|
|
Brand |
NSi |
Nsi Industries |
Manufacturers Part Number |
1109A-O |
1103B0 |
sub brand |
Mechanical Time Controls |
- |
|
Category Description |
TIMERS |
- |
|
|
Application |
- |
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan |
Enclosure |
Metal Indoor/Outdoor NEMA 3 |
- |
environmental conditions |
-40 to 165 F |
- |
Frequency Rating |
60 |
- |
Mounting |
Screw Mount |
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
Call nearest store for Item Price
|