Item Comparison: 117, 1526DC

Item

117 - Electricians True RMS Multimeter - Fluke

117
Electricians True RMS Multimeter

$347.87 Each

$1,739.35 (5 Each)

QTY:
Each
Add
1526DC - 2-1/2" Diecast Offset Nipple - Bridgeport

1526DC
2-1/2" Diecast Offset Nipple

$91.3889 Each

$913.89 (10 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 3 313
Vendor Fluke Bridgeport
Catalog Number 117 1526DC
Manufacturer Number FLUKE-117 1526-DC
Category Power & Test Equipment - Test Equipment - Multimeters Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Test Equipment, Testers and Multimeters Diecast Offset & Chase Nipples
UNSPSC 41113630 - Multimeters N/A
UPC/EAN/GTIN 00095969324205 00781747915269
Weight per package 1.7196 (lbs/each) 0.697 (lbs/each)
Description 117 Electricians True RMS Multimeter
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level
1526DC 2-1/2" Diecast Offset Nipple
2-1/2" Offset Nipples
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $347.87 (Each) $91.39 (Each)
Carton/Reel $1,739.35 (5 Each) $182.78 (2 Each)
Standard Packaging/Reel $1,739.35 (5 Each) $913.89 (10 Each)
Material - Cast Zinc
Voltage Rating 600 V -
Height 6.57 in -
Length 3.31 in 4.06
Width 1.82 in -
Description ELECTRICIANS TRUE RMS MULTIMETER 2-1/2" DIECAST OFFSET NIPPLE
Extra Long Description FLK FLUKE-117 ELECTRICIANS TRUE RMS BPT 1526-DC 2-1/2 IN Offset Nipple,
Features Designed by electricians and engineered by Fluke, the Fluke 117 is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools. With its integrated non-contact voltage detection, Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage, the Fluke 117 is a great choice for electricians. In fact, users around the world have said their 117 is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency -
Long Description True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level 2-1/2" Offset Nipples
Product Type True RMS Digital Multimeter 2-1/2 In Offset Nipple, Box Of 2
Short Description True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline -
Special Features Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design -
Battery Life 400 h -
Battery Type 9 V Alkaline -
Capacitance 1 nf to 9999 nf -
Capacitance Measurement Accur ±1.9% +2 -
Capacitance Measurement Resol 1 µF -
Current Accuracy ±1.0% +3 -
Current Measurement 10 A -
Display Type LCD -
Function Measured Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency -
Media - Yes
Multimeter Type Digital -
Resistance 40 M -
Resistance Measurement Accura ±0.9 % +2 -
Safety Category Level CAT III -
Temperature Measurement Accur ±1.5% +3 -
Voltage Accuracy ±0.5% +2 -
Voltage Measurement 600 V -
Voltage Measurement Resolutio 0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS) -
Made In USA yes -
Brand FLUKE Bridgeport
Manufacturers Part Number 117 1526-DC
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS DIECAST OFFSET & CHASE NIPPLES
Type - Offset Nipple
Trade Size - 2.5
Application - Used to offset the axis of raceway 3/4" between enclosure runs.
Enclosure Hard plastic -
Frequency Rating 5 Hz to 9999 Hz -
Standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat