Item Comparison: 242DC, 812

Item

242DC - 1" Diecast Emt Set/Screw Coupling - Bridgeport

242DC
1" Diecast Emt Set/Screw Coupling

$1.1905 Each

$297.62 (250 Each)

QTY:
Each
Add
812 - 3" Flex 90 Degree Malleable Iron Squeeze Conn - Bridgeport

812
3" Flex 90 Degree Malleable Iron Squeeze Conn

$188.1262 Each

$940.63 (5 Each)

QTY:
Each
Add
Nacogdoches 405 0
All Stores 24,720 194
Vendor Bridgeport Bridgeport
Catalog Number 242DC 812
Manufacturer Number 242-DC 812
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Diecast Emt Fittings Flex & MC Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121419 - Flex connectors
UPC/EAN/GTIN 00781747092427 00781747008121
Weight per package 0.128 (lbs/each) 4.1999 (lbs/each)
Description 242DC 1" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
812 3" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Size K.O. 3 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.19 (Each) $188.13 (Each)
Carton/Reel $29.76 (25 Each) $940.63 (5 Each)
Standard Packaging/Reel $297.62 (250 Each) $940.63 (5 Each)
Material Zinc Die Cast Malleable Iron
Finish Ball Burnished;Mirror Smooth Zinc Electroplated
Diameter 1.44 in -
Length 2.06 in -
Size - 3
Description 1" DIECAST EMT SET/SCREW COUPLING 3" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
extra long description BPT 242-DC 1 SET SCREW CPLG. ZINC BPT 812 3" ANGLE CONN.
Features Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. -
Long Description EMT Set Screw Coupling, 1 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 1.44 in Diameter, 0.128 lb/EA Connector, 90 Degrees, Malleable Iron, Size K.O. 3 Inch
Product Type Emt Set Screw Coupling 3" Angle Conn.
Short Description EMT Set Screw Coupling, 1 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth -
Special Features Concrete-Tight -
angle - 90 DEG
Connector Type SET SCREW FMC
for use with Aluminum or Steel Electrical Metallic Tubing -
includes Set Screw -
media Yes Yes
package quantity 25 CT;250 PK -
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport Bridgeport
Manufacturers Part Number 242-DC -
Category Description DIECAST EMT FITTINGS FLEX & MC FITTINGS
Type COUPLING CONNECTOR
Trade Size 1 3
Weight 0.128 lb/EA -
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. 90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat