Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
264RT |
264SRT |
Manufacturer Number |
264-RT |
264SRT |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747142641 |
00781747202642 |
Weight per package |
0.66 (lbs/each) |
0.0224 (lbs/each) |
Description |
264RT 1-1/2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
|
264SRT 1-1/2" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.0224 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.16 (Each) |
$10.55 (Each) |
Carton/Reel |
$101.61 (10 Each) |
$263.70 (25 Each) |
Standard Packaging/Reel |
$406.44 (40 Each) |
$263.70 (25 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
|
Diameter |
2-13/16 in |
1-1/8 in |
Length |
2-1/4 in |
3-9/32 in |
|
Description |
1-1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING |
1-1/2" STEEL EMT RAINTIGHT COMPRESSION COUPLING |
extra long description |
BPT 264-RT 1-1/2 RAIN TIGHT COMP. C |
BPT 264-SRT 1-1/2" STEEL RAINTIGHT |
Features |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented. |
Long Description |
Raintight Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2-1/4 in Length, 2-13/16 in Diameter, 0.66 lb/EA |
EMT Compression Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-9/32 in Length, 1-1/8 in Diameter, 0.0224 lb/EA |
Product Type |
Raintight Compression Coupling |
Emt Compression Coupling |
Short Description |
Raintight Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.66 lb/EA |
EMT Compression Coupling, 1.5 in, Zinc Electro-Plated, 0.0224 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
Raintight Compression |
for use with |
EMT Conduit |
EMT Conduit |
media |
Yes |
Yes |
package quantity |
40 PK;10 CT |
25 PK;1 CT |
Standards Met |
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
264-RT |
264-SRT |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
0.66 lb/EA |
0.0224 lb/EA |
|
Application |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented |
standard |
UL |
cULus |