Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
418DC2 |
418 |
Manufacturer Number |
418-DC2 |
418 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154187 |
00781747004185 |
Weight per package |
1.36 (lbs/each) |
2.22 (lbs/each) |
Description |
418DC2 3" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3 In Trade Size, Die-Cast Zinc Material, 2-5/8 In Length, 4-7/16 In Diameter, 1.36 LB/Ea
|
418 3" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 3 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.92 (Each) |
$55.72 (Each) |
Carton/Reel |
$299.60 (5 Each) |
$278.59 (5 Each) |
Standard Packaging/Reel |
$299.60 (5 Each) |
$278.59 (5 Each) |
|
Material |
Die-Cast Zinc |
Malleable Iron |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated |
|
Diameter |
4-7/16 in |
- |
Length |
2-5/8 in |
- |
Size |
3 |
3 |
|
Description |
3" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
3" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN |
extra long description |
BPT 418-DC2 3" SQUEEZE CONN. ZINC |
BPT 418 3" SQUEEZE CONN. |
Features |
Recommended cable types to connect steel or aluminum flexible metal conduit or armored cable to box or enclosure. (.56-.61 DIA.) For 12/3 to 10/3 steel or aluminum MC cable. |
- |
Long Description |
Squeeze Connector, 3 in Trade Size, Die-Cast Zinc Material, 2-5/8 in Length, 4-7/16 in Diameter, 1.36 lb/EA |
Connector, Squeeze, Malleable Iron, Trade Size 3 Inch |
Product Type |
Squeeze Connector |
3" Squeeze Conn. |
Short Description |
Squeeze Connector, Zinc Die Cast, 3 in, Straight |
- |
Special Features |
- |
K.O. Size 3" |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
Squeeze |
for use with |
Flexible Metal Conduit;12/3 to 10/3 steel or aluminum MC cable |
- |
media |
Yes |
Yes |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL File No. E9391 |
- |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
418-DC2 |
- |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure |
Used to connect flexible metal conduit to box or enclosure. |
standard |
UL |
cULus,CSA |