Item Comparison: 453, 233DC2

Item

453 - 1-1/4" STL Emt Set/Screw Conn - Eaton

453
1-1/4" STL Emt Set/Screw Conn

$2.7984 Each

$27.98 (10 Each)

QTY:
Each
Add
233DC2 - 1-1/4" Diecast Emt Set/Screw Connector - Bridgeport

233DC2
1-1/4" Diecast Emt Set/Screw Connector

$2.0505 Each

$205.05 (100 Each)

QTY:
Each
Add
Nacogdoches 67 135
All Stores 5,927 4,924
Vendor Eaton Bridgeport
Catalog Number 453 233DC2
Manufacturer Number 453 233-DC2
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564104533 00781747152336
Weight per package 0.34 (lbs/each) 0.3 (lbs/each)
Description 453 1-1/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 In Length, 1.66 In Diameter, 0.66 In Thread Length, 0.34 LB/Ea
233DC2 1-1/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Connection Size, Non-Insulated, 2 In Length, 1.88 In Diameter, 0.3 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.80 (Each) $2.05 (Each)
Carton/Reel $27.98 (10 Each) $20.50 (10 Each)
Standard Packaging/Reel $27.98 (10 Each) $205.05 (100 Each)
insulation - None
Material - Die-Cast Zinc
Finish - Ball burnish
Diameter 1.66 in 1.88 in
Length 2.34 in 2 in
Size - 1 1/4
Description 1-1/4" STL EMT SET/SCREW CONN 1-1/4" DIECAST EMT SET/SCREW CONNECTOR
extra long description MIDWEST 453 1 1/4 EMT SS CONN BPT 233-DC2 1-1/4 SET SCREW CONN. Z
Features Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1-1/4 Inch Trade Size, Steel, Zinc Plated Finish, Yellow, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description EMT Set Screw Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 in Length, 1.66 in Diameter, 0.66 in Thread Length, 0.34 lb/EA EMT SS Diecast Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Connection Size, Non-Insulated, 2 in Length, 1.88 in Diameter, 0.3 lb/EA
Product Type 1 1/4 Emt SS Conn EMT SS Diecast Connector
Short Description EMT Set Screw Connector, 1-1/4 in, Straight Connection, Zinc Plated EMT SS Diecast Connector, 1-1/4 in, Zinc Die Cast
Special Features Concrete-Tight Furnished with Tri-Drive slot/Phillips/Robertson head screws
Color/Finish Zinc Plated Ball Burnished;Mirror Smooth
Connection Orientation Straight -
connection size - 1-1/4 in
Connector Type - SET SCREW
dimensions 2.3100 IN X 1.7500 IN X 1.7500 IN -
for use with EMT Conduit Secure Emt to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media - Yes
package quantity 10 PK 1 CT;20 PK
Standards Met UL E-22132;cUL CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
Thread Length 0.66 in -
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number 453 233-DC2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type Set screw type connector CONNECTOR
Trade Size 1-1/4 in 1-1/4
Weight 0.34 lb/EA 0.3 lb/EA
Application Commercial Used to Secure EMT to Box or Enclosure
standard - UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat