Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
5008ME |
2008B |
Manufacturer Number |
5008ME |
2008B |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Timer Controls -
Electronic Time Switches
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121524 - Photocontrols
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00786261610201 |
00786261620170 |
Weight per package |
0.2 (lbs/each) |
0.21 (lbs/each) |
Description |
5008ME 1000W 480V Photocontrol
Turnlock Utility 480V Phototransistor With Delayed Response. Uses A Silicone Photo Sensor Instead Of A Standard CDS Photocell. For Use On Streets, Highways and Other Luminaries Equipped With Locking Type Receptacles, Where Most Stringentsurge Protection Is Needed.
|
2008B 480V 1000W Turnlock
Turnlock Relay Electronic 480V Ir
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.47 (Each) |
$76.41 (Each) |
Carton/Reel |
$60.47 (1 Each) |
$76.41 (1 Each) |
Standard Packaging/Reel |
$60.47 (1 Each) |
$76.41 (1 Each) |
|
|
Size |
H=2.187 - W=3.187 |
H=2.187 - W=3.187 |
|
Description |
1000W 480V PHOTOCONTROL |
480V 1000W TURNLOCK |
extra long description |
TORK 5008ME TurnLock Utility 480V P |
TORK 2008B 36 Crct Stacked Neutral |
Features |
UtilityGrade TurnLock, On 1-3fc, Off/On Ratio 5Max, Delay Resp, 1" Silicone Sensor, 480V, 7500W Tungsten, 4800VA Ballast |
Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 400-550V, 1000W Tungsten, 1800VA Ballast, 4A LED |
Long Description |
TurnLock Utility 480V Phototransistor with delayed response. Uses a silicone photo sensor instead of a standard CdS photocell. For use on streets, highways and other luminaries equipped with locking type receptacles, where most stringentsurge protection is needed. |
TurnLock Relay Electronic 480V IR |
Product Type |
Turnlock Utility 480V Phototransistor |
36 CRCT Stacked Neutral |
Special Features |
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor |
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Instant On - 3-5 Seconds Off |
|
supply voltage |
480 VAC |
400-550 VAC |
Timing Range |
2 Minutes |
Instant On |
Warranty |
5 Year |
- |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
5008ME |
2008B |
sub brand |
- |
Photocontrols |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
Delayed Response Utility Grade |
Instant Response Turn Lock Photocontrol |
|
Application |
Street-Highway Lighting |
Street-Highway Lighting |
Enclosure |
Polycarbonate |
Polycarbonate |
environmental conditions |
-40 to + 140 |
-40 to + 158 F |
Frequency Rating |
50/60 Hz |
50-60 Hz |
Mounting |
TWIST LOCK |
TURN LOCK |
Operating Temperature |
-40 to + 140 |
-40 to + 158 F |
standard |
UL773 |