Nacogdoches |
11 |
1 |
All Stores |
|
|
|
Vendor |
Edwards |
Nutone |
Catalog Number |
592 |
C905 |
Manufacturer Number |
592 |
C905 |
Category |
Chimes, Intercoms, Xfrmers, Va -
Transformer & Accessories
|
Chimes, Intercoms, Xfrmers, Va -
Transformer & Accessories
|
Classification |
Signaling Equipment
|
Pushbuttons & Chimes
|
UNSPSC |
39121002 - Power supply transformers
|
39121003 - Instrument transformers
|
UPC/EAN/GTIN |
00782640247204 |
00026715024827 |
Weight per package |
0.95 (lbs/each) |
5.63 (lbs/each) |
Description |
592 8/16/24V Ac Transformer
Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
|
C905 Transformer For Door Chime
Transformer, 16 V, 10 Va, Lock-Mount;Wall-Mount, 1.775 In Length, 2.312 In Width, 2.312 In Height, 0.16 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.53 (Each) |
$24.25 (Each) |
Carton/Reel |
$30.53 (1 Each) |
$24.25 (1 Each) |
Standard Packaging/Reel |
$305.30 (10 Each) |
$145.50 (6 Each) |
|
connection |
Pre-stripped Primary Side Pigtails |
- |
|
Height |
2-1/8 in |
2.312 in |
Length |
2-1/2 in |
1.775 in |
Width |
2-1/4 in |
2.312 in |
|
Description |
8/16/24V AC TRANSFORMER |
TRANSFORMER FOR DOOR CHIME |
extra long description |
EDW 592 XFMR 120PR1 8-16/24 |
- |
Features |
Class 2 Type;2-1/4 Inch W X 2-1/2 Inch D X 2-1/8 Inch H Size;50/60 Hz Frequency Rating;Ul, Csa Approval;Outlet Box/Surface Mounting;10/10/20 Va Power Rating;120 Vac Primary Voltage;8/16/24 V Secondary Voltage;3 Tap(S);Includes Screw Terminal;Application Commercial, Industrial, Residential, Signaling;Series 590, Class 2 Model |
Not all transformers are equal. NuTone transformers feature an easy-to-install lock-mount or wall-mount that can reduce installation time by 25%. An additional unique feature is the thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature |
Long Description |
Signaling Transformer, 120 V ac, 8/16/24 V, 10/10/20 VA, 50/60 Hz, Surface Mount, 2-1/2 in Length, 2-1/4 in Width, 2-1/8 in Height, 0.95 lb/EA |
Transformer, 16 V, 10 VA, Lock-Mount;Wall-Mount, 1.775 in Length, 2.312 in Width, 2.312 in Height, 0.16 lb/EA |
Product Type |
Signaling Transformer |
Transformer, Nutone, 16 V Scndry Voltage, 10 Va |
Short Description |
Signaling Transformer, 120 VAC (Primary Voltage);8/16/24 V (Secondary Voltage), 2-1/2 in L, Surface Mount |
Transformer, 16 V, 1.775 in L, Lock-Mount or Wall-Mount |
Special Features |
- |
Features: Quick Install Transformers, Built To Last; 16-V, 10 VA Transformers For Use With Most Nutone Door Chimes; 16-V 10 VA For A Single Chime; Sold In Packs Of 6; Va Rating: 10 VA |
|
for use with |
- |
Door Chime |
kva rating |
0.01 kVA |
- |
Mounting Type |
Surface Mount |
Lock-Mount;Wall-Mount |
package quantity |
1 CT;10 PK |
1 CT;6 Pk |
Power Rating |
10/10/20 VA |
10 VA |
Primary Voltage Rating |
120 V ac |
16 V |
Secondary Voltage |
- |
16 |
Secondary Voltage Rating |
8/16/24 V |
- |
Standards Met |
UL Listed;CSA Certified |
cULus Listed;UL Listed;CSA Certified |
|
|
Brand |
Edwards Signaling |
Broan/Nutone LLC |
Manufacturers Part Number |
592 |
C905 |
|
Category Description |
SIGNALING EQUIPMENT |
PUSHBUTTONS & CHIMES |
Type |
AC - Class 2 |
- |
|
Weight |
0.95 lb/EA |
0.16 lb/EA |
|
Application |
Commercial, Industrial;Residential;Signalling |
For Use With Most Nutone Door Chimes |
Energy Star |
- |
yes |
Frequency Rating |
50/60 Hz |
- |
Mounting |
1/2 in. Knockout or Surface |
- |
standard |
- |
C/US UL |