Item Comparison: 612, SW1BB

Item

612 - PRCLN Wire HLDR W/ 2-1/4" Lag Screw - Arlington

612
PRCLN Wire HLDR W/ 2-1/4" Lag Screw

$21.1756 Each

$105.88 (5 Each)

QTY:
Each
Add
SW1BB - Porcelin Insulator - Steel City

SW1BB
Porcelin Insulator

$3.3481 Each

$120.53 (36 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 326 707
Vendor Arlington Steel City
Catalog Number 612 SW1BB
Manufacturer Number 612 SW1BB
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators
Classification Misc Fittings Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121311 - Electrical fittings 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00018997006127 00783786300211
Weight per package 0.566 (lbs/each) 0.25 (lbs/each)
Description 612 PRCLN Wire HLDR W/ 2-1/4" Lag Screw
Porcelain and Galvanized Steel Wire Holder With Riveted Screw Through Head. Screw Size - 2-1/4 Lag Screw. Crimped
SW1BB Porcelin Insulator
Wire Holder, 1-11/16 In (Screw) Overall Length, Steel, 0.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.18 (Each) $3.35 (Each)
Carton/Reel $105.88 (5 Each) $120.53 (36 Each)
Standard Packaging/Reel $105.88 (5 Each) $120.53 (36 Each)
Material Porcelain, Steel Steel
Color White -
Overall Length - 1-11/16 in (Screw)
Size L(4.750) x W(2.750) x H(2.250) -
Description PRCLN WIRE HLDR W/ 2-1/4" LAG SCREW PORCELIN INSULATOR
extra long description ARL 612 PORCELAIN WIRE HOLDER 2.25 ABB SW1BB WIRE HLDR LEN1.97IN DIA.2
Features - Holder, Wire, Head Length 1.97 Inches, Hole Diameter 0.26 Inches, Screw Length 1-11/16 Inch, Porcelain.
Long Description Porcelain and Galvanized Steel wire holder with riveted screw through head. Screw Size - 2-1/4 lag screw. Crimped Wire Holder, 1-11/16 in (Screw) Overall Length, Steel, 0.25 lb
Product Type Porcelain Wire Holder 2.25 Lag Wire HLDR LEN1.97IN Dia.26IN Porcel
Short Description - Wire Holder 1-11/16 in (Screw)
similar brands - House Knob
Special Features 2 1/4IN Lag Screw, With Solid Revert Through Head -
Knockouts - 0
package quantity - 36 CT
Brand ARLINGTON Steel City
Manufacturers Part Number - SW1BB
Category Description MISC FITTINGS SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Wire Holder Hardware & Accessories
Status - Inactive
Weight - 0.25 lb
Application The holding of wires To support service entrance cable prior to entrance
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat