Item Comparison: 615880, GR5808

Item

615880 - 5/8"X8' Cu Ground Rod - Nvent Erico

615880
5/8"X8' Cu Ground Rod

$23.84 Rod

$119.20 (5 Rods)

QTY:
Rods
Add
GR5808 - 5/8'' X 8' Copper Bonded Ground Rod - LH Dottie

GR5808
5/8'' X 8' Copper Bonded Ground Rod

$83.37 Each

$416.85 (5 Each)

QTY:
Each
Add
Nacogdoches 721 0
All Stores 20,450 45
Vendor Nvent Erico LH Dottie
Catalog Number 615880 GR5808
Manufacturer Number 615880 GR5808
Category Line Construction Material - Ground Rods & Grounding System Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121613 - Grounding devices or assemblies 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00782856306092 00781002350156
Weight per package 6.8 (lbs/each) 7 (lbs/each)
Description 615880 5/8"X8' Cu Ground Rod
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
GR5808 5/8'' X 8' Copper Bonded Ground Rod
Ground Rod, 8 FT. Length, Copper Material, 5/8 In. Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.84 (Rod) $83.37 (Each)
Carton/Reel $119.20 (5 Rods) $416.85 (5 Each)
Standard Packaging/Reel $119.20 (5 Rods) $416.85 (5 Each)
Conductor Size - 5/8
Material Copper-Bonded Steel Copper
Conductor Material - Copper Bonded
Diameter 0.56 in 5/8
Length 8-8 8
Overall Length 8 ft -
Description 5/8"X8' CU GROUND ROD 5/8'' X 8' COPPER BONDED GROUND ROD
extra long description NVENT EFS 615880 Cu Bonded Ground R DOTTIE GR5808 5/8 X 8' Ground Rod (
Long Description Ground Rod, 8 ft Overall Length, Copper Bonded Steel, 0.56 in Diameter, 6.8 lb Ground Rod, 8 ft. length, Copper material, 5/8 in. diameter
Product Type Ground Rod 5/8 X 8' Ground Rod (Copper Bonded)
Short Description 5/8"X8' Copper-Bonded Ground Rod, Pointed -
Special Features MolecULar Bond to Nickel-Sealed High Strength Steel Core Features: High Strength Steel Core
accessory type Ground Rod -
package quantity 5 CT -
Standards Met cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus -
Tensile Strength 552 -
Made in USA yes -
Brand Erico, Inc. Eritec-Caddy LH DOTTIE
Manufacturers Part Number 615880 GR5808
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Copper-Bonded Ground Rods Ground Rod
Weight 6.8 lb -
Application Grounding and Bonding -
standard cULus® UL Listed
 
QTY:
Rods
Add
QTY:
Each
Add

Begin Live Chat