Nacogdoches |
252 |
114 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
13037W |
663WG |
Manufacturer Number |
1303-7WBXSPL |
663WG |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750908 |
00785007663105 |
Weight per package |
0.14 (lbs/each) |
0.149 (lbs/each) |
Description |
13037W Switch Toggle 3-Way 15A 120V GRD WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
|
663WG SW 3W Ac 15A120V GRD Terminals WH
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.50 (Each) |
$2.51 (Each) |
Carton/Reel |
$2.50 (1 Each) |
$2.51 (1 Each) |
Standard Packaging/Reel |
$250.00 (100 Each) |
$250.83 (100 Each) |
|
amperage rating |
15 |
15 |
connection |
- |
Grounding |
Current Rating |
15 A |
15 A |
Material |
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
1 |
3 |
Voltage Rating |
120 V |
120 |
Wire Size |
- |
4 |
|
Color |
White |
White |
Contact Material |
Silver Alloy |
- |
|
|
Description |
SWITCH TOGGLE 3-WAY 15A 120V GRD WH |
SW 3W AC 15A120V GRD TERMINALS WH |
extra long description |
EWD 1303-7W Switch Toggle 3-Way 15A |
P&S 663WG SW 3W AC 15A120V GRD TERM |
Features |
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in |
Smooth, quiet toggle action, Triple Pole Switch with grounded terminals contains a thermoplastic toggle and frame. It has a high-impact resistant construction. 15 amps, 120 volts, White. |
Long Description |
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 lb |
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.15 lb |
Product Type |
Toggle Switch |
Grounding Toggle Switch |
Short Description |
15 A, 120 V, Toggle Switch, White |
15 A, 120 V, SP, Grounding Toggle Switch, White |
Special Features |
Standard Grade;Wiring Type Side and Push Wire;Long;Broad Mounting Strap Virtually Eliminates Floating Installations |
Side Wire;High Impact Resistant Construction;Extra Long Strap |
|
actuator type |
Framed Toggle |
Toggle |
Connection Type |
Screw |
Grounding |
dimensions |
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw) |
1.25 (L) x 1.090 (W) x 3.281 (H) in |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Wall Mount |
Wall Mount |
Number of Ways |
3 |
3 |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Standards Met |
cULus Listed to UL 20, File no. E18704 |
RoHS Compliant;UL 498;CSA Listing C22.2 111;cULus;UL 20 |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1303-7W |
663-WG |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
TOGGLE SWITCH |
Grounding Toggle Switch |
|
|
Application |
Residential;Commercial |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
- |
NEMA Standards |
standard |
NOM,cULus Listed,RoHS Compliant,NAFTA |
UL 498 |