Nacogdoches |
189 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
7501W |
7501WB0X |
Manufacturer Number |
7501W |
7501W-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664627590 |
00032664752360 |
Weight per package |
0.01 (lbs/each) |
0.001 (lbs/each) |
Description |
7501W Switch Decorator SP 15A 120/277V WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
|
7501WB0X Switch Decorator SP 15A 120/277V WH
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, White, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 752360
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$3.32 (Each) |
Carton/Reel |
$3.32 (1 Each) |
$3.32 (1 Each) |
Standard Packaging/Reel |
$332.00 (100 Each) |
$332.00 (100 Each) |
|
amperage rating |
15 A |
15 |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Poles |
Single-pole |
1 |
Voltage Rating |
120 to 277 v |
120/277 |
|
Color |
White |
White |
Contact Material |
Heavy Duty Brass |
Heavy Duty Brass |
|
Description |
SWITCH DECORATOR SP 15A 120/277V WH |
SWITCH DECORATOR SP 15A 120/277V WH |
extra long description |
EWD 7501W Switch Decorator SP 15A 1 |
EWD 7501W-BOX Switch Decorator SP 1 |
Features |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
Long Description |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 lb |
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 752360 |
Product Type |
Decorator Switch |
Switch Decorator SP 15A 120/277V WH |
Short Description |
15 A, 120 to 277 V, SP, Decorator Switch, White |
15 A, 120/277 V, 1P, Decorator Switch, White, 1 CT;100 PK |
Special Features |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
Box |
|
actuator type |
Toggle |
Toggle |
Connection Type |
Screw |
Screw |
dimensions |
1.4400 IN X 0.9700 IN X 4.1900 IN |
1.4400 IN X 0.9700 IN X 4.1900 IN |
Maximum Operating Temperature |
+60 °C |
+60 °C |
Minimum Operating Temperature |
-20 °C |
-20 °C |
Mounting Type |
Screw |
Screw |
Number of Ways |
3 |
3 |
package quantity |
10 CT;100 PK |
1 CT;100 PK |
Standards Met |
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
7501W |
7501WB0X |
sub brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Standard grade decorator switch |
Standard grade decorator switch |
|
|
Application |
Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed,RoHS Compliant,NAFTA |
cULus Listed,NAFTA,RoHS Compliant |