Item Comparison: 7503V, TM873I

Item

7503V - Switch Decorator 3WAY 15A 120/277V Iv - Eaton

7503V
Switch Decorator 3WAY 15A 120/277V Iv

$4.64 Each

$464.00 (100 Each)

QTY:
Each
Add
TM873I - Radiant Switch 3W 15A 120/277V Iv - Legrand-Pass & Seymour

TM873I
Radiant Switch 3W 15A 120/277V Iv

$5.804 Each

$580.40 (100 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 1,520 1,280
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 7503V TM873I
Manufacturer Number 7503V TM873I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Residential Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664627682 00785007245448
Weight per package 0.01 (lbs/each) 0.1498 (lbs/each)
Description 7503V Switch Decorator 3WAY 15A 120/277V Iv
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Ivory, Screw Connection, 0.15 LB
TM873I Radiant Switch 3W 15A 120/277V Iv
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Ivory, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.64 (Each) $5.80 (Each)
Carton/Reel $4.64 (1 Each) $58.04 (10 Each)
Standard Packaging/Reel $464.00 (100 Each) $580.40 (100 Each)
amperage rating 15 A -
Current Rating 15 A 15 A
gang - 3
insulation - Bare
Material Thermoplastic Thermoplastic
Poles Three-way -
Voltage Rating 120 to 277 v 120 to 277 v
Color Ivory Ivory
Contact Material - Brass
Size - 4.2 in
Thickness - 1.5 in
Description SWITCH DECORATOR 3WAY 15A 120/277V IV RADIANT SWITCH 3W 15A 120/277V IV
extra long description EWD 7503V Switch Decorator 3Way 15A P&S TM873I RADIANT SWITCH 3W 15A 12
Features Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Long Description Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Ivory, Screw Connection, 0.15 lb Decorator Switch, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Ivory, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb
Product Type Switch Decorator 3WAY 15A 120/277V Iv Radiant Switch 3W 15A 120/277V Iv
Short Description 15 A, 120 to 277 V, SP, Decorator Switch, Ivory 15 A, 120 to 277 V, SP, Decorator Switch, Ivory
Special Features Standard Grade;Wiring Type Back and Side Wire;Push Wire Designer Style;Smooth Quiet Paddle Action
actuator type - Paddle
Connection Type Screw Grounding
dimensions 1.4400 IN X 0.9700 IN X 4.1900 IN 1.43 (L) x 1.27 (W) x 4.19 (H) in
media - Yes
Mounting Type Screw Wall Mount
Number of Ways 3 3
package quantity 10 CT;100 PK 10 CT;100 PK
Standards Met UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number 7503V TM873-I
sub brand - Pass & Seymour
Category Description Residential Switches Residential Switches
Type Standard grade decorator switch Decorator Switch
Weight 0.15 lb 0.15 lb
Application Commercial Residential;Multi-Dwelling;Commercial Office;Hospitals
Mounting - WALL
nema rating - NEMA WD-1;NEMA WD-6
standard cULus Listed,NAFTA,RoHS Compliant UL 498, 20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat