Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Ge |
Empire |
Catalog Number |
300 |
771002 |
Manufacturer Number |
300 |
77-1002 |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Incandescent
|
Tape
|
UNSPSC |
39101612 - Incandescent lamps
|
N/A
|
UPC/EAN/GTIN |
00043168210256 |
00015812771024 |
Weight per package |
0.39 (lbs/each) |
2.51 (lbs/each) |
Description |
300 300W 130V PS35 Mogul Base Clear Incand Lamp
Ge Arcstream PS35
|
771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.58 (Each) |
$34.99 (Each) |
Carton/Reel |
$16.58 (1 Each) |
$419.88 (12 Each) |
Standard Packaging/Reel |
$397.92 (24 Each) |
$419.88 (12 Each) |
|
Material |
- |
Plastic |
Voltage Rating |
130 WTT |
- |
Wattage |
94414 |
- |
|
Color |
Colorless |
Yellow |
Finish |
Clear Gloss |
- |
|
Diameter |
4.375 in |
- |
Length |
9.37 in |
- |
Width |
- |
3.0 |
|
Description |
300W 130V PS35 MOGUL BASE CLEAR INCAND LAMP |
3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL |
extra long description |
GEL 300 21025 INCANDESCENT LAMPS |
MILW 77-1002 3"x1000'YlwCUIDADOTp |
Features |
- |
1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO |
Long Description |
GE Arcstream PS35 |
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi |
Product Type |
21025 Incandescent Lamps |
3"X1000'Ylwcuidadotp |
Short Description |
- |
3"x1000'YlwCUIDADOTp |
|
average life |
1000.0 HR |
- |
Base |
Mogul Screw (E39) |
- |
lumens |
5.2k lm |
- |
package quantity |
- |
1 |
Tape Length |
- |
1000.0 |
|
Brand |
GE |
Milwaukee Electric Tool |
Manufacturers Part Number |
- |
77-1002 |
|
Category Description |
INCANDESCENT |
TAPE |
|
Application |
Standard IN |