Item Comparison: 82DC, 62DC

Item

82DC - 3/4" Rigid Pull Elbow - Bridgeport

82DC
3/4" Rigid Pull Elbow

$11.9826 Each

$599.13 (50 Each)

QTY:
Each
Add
62DC - 3/4" Emt Set Screw Pull Elbow - Bridgeport

62DC
3/4" Emt Set Screw Pull Elbow

$10.58 Each

$529.00 (50 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 3,202 21
Vendor Bridgeport Bridgeport
Catalog Number 82DC 62DC
Manufacturer Number 82-DC 62-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification Rigid Elbows Emt Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00781747090829 00781747090621
Weight per package 0.292 (lbs/each) 1 (lbs/each)
Description 82DC 3/4" Rigid Pull Elbow
Pull Elbow, 3/4 In Trade Size, Angle , 3/4 In Connection Size, 1-9/16 In Length, 0.2920 LB/Ea
62DC 3/4" Emt Set Screw Pull Elbow
Set Screw Coupling Pull Elbow, Zinc Die Cast, Size 3/4 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.98 (Each) $10.58 (Each)
Carton/Reel $59.91 (5 Each) $52.90 (5 Each)
Standard Packaging/Reel $599.13 (50 Each) $529.00 (50 Each)
Material Zinc Die Cast Zinc Die Cast
Shape Angle -
Length 1-9/16 in -
Size 3/4 3/4
Description 3/4" RIGID PULL ELBOW 3/4" EMT SET SCREW PULL ELBOW
extra long description BPT 82-DC 3/4 RGD PULL ELBOW COUP BPT 62-DC 3/4" EMT PULL ELBOW COUP
Features Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling. -
Long Description Pull Elbow, 3/4 in Trade Size, Angle , 3/4 in Connection Size, 1-9/16 in Length, 0.2920 lb/EA Set Screw Coupling Pull Elbow, Zinc Die Cast, Size 3/4 Inch
Product Type Pull Elbow 3/4" Emt Pull Elbow Coup
Short Description Pull Elbow, 3/4 in, Body: Ball Burnished/Mirror Smooth/Steel/Cover: Zinc Electro-Plate -
Special Features Removable cover and neoprene gasket facilitate wire pulling Removable aluminum cover to facilitate wire pulling
Color/Finish Body: Ball Burnished;Mirror Smooth;Steel;Cover: Zinc Electro-Plated -
connection size 3/4 in -
for use with Rigid and IMC Conduit -
media Yes Yes
package quantity 50 PK -
Standards Met Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 82-DC 62-DC
Category Description RIGID ELBOWS EMT ELBOWS
Type Pull Elbows EMT Pull Elbows
Trade Size 3/4 in 0.75
Weight 0.2920 lb/EA -
Application Used for Connecting Rigid or IMC to form 90° Bend. Removable Cover and Neoprene Gasket Facilitate Wire Pulling Used to connect two lengths of EMT to form a 90degree bend. Removable Aluminum cover to facilitate wire pulling.
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat