Nacogdoches |
1,240 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8432 |
58046301 |
Manufacturer Number |
8432 |
6003-30-00 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
658746843209 |
00032886895821 |
Weight per package |
0.2 (lbs/each) |
0.178 (lbs/ft) |
Description |
8432 3/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 In Conduit Inner Diameter, 1.030 to 1.050 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
58046301 3/4" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, 3/4 In Trade Size, PVC Material, Gray, 100 FT Length, 0.82 to 0.84 In (Id);1.03 to 1.05 In (Od) Diameter, 4.25 In Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 18 LB/100 FT
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$0.96 (Foot) |
$1.34 (Foot) |
Carton/Reel |
$96.08 (100 Feet) |
$1.34 (1 Feet) |
Standard Packaging/Reel |
$96.08 (100 Feet) |
$133.98 (100 Feet) |
|
|
Color |
Gray |
Gray |
Style |
Type B |
- |
|
Diameter |
- |
0.82 to 0.84 in (ID);1.03 to 1.05 in (OD) |
Length |
- |
100 ft |
|
Description |
3/4" NM L/T 100' COIL |
3/4" NM L/T 100' COIL |
extra long description |
- |
SWC 58046301 Ultratite® Type NM |
Features |
- |
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C. |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 in Conduit Inner Diameter, 1.030 to 1.050 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Liquidtight Flexible Nonmetallic Conduit, 3/4 in Trade Size, PVC Material, Gray, 100 ft Length, 0.82 to 0.84 in (ID);1.03 to 1.05 in (OD) Diameter, 4.25 in Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 18 lb/100 ft |
Product Type |
Nonmetallic Liquid-Tight Conduit |
Liquidtight Flexible Nonmetallic Conduit |
Short Description |
Nonmetallic Liquid-Tight Conduit, 3/4 in, Type B, Gray, 100 PK |
Liquidtight Flexible Nonmetallic Conduit, PVC, 3/4 in |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Mild Acids, Sunlight, Impact, Oil, Crush Resistant |
|
Bend Radius |
- |
4.25 in |
Conduit Inner Diameter |
0.820 to 0.840 in |
- |
Conduit Outer Diameter |
1.030 to 1.050 in |
- |
Maximum Operating Temperature |
- |
80 °C |
Minimum Operating Temperature |
- |
-30 °C |
outside diameter |
- |
1040 |
package quantity |
100 PK |
1 CT;100 PK |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
UL 1660;CSA;RoHS Compliant;ANSI/NFPA-70;NEC |
|
|
Brand |
SUPERFLEX LTD. |
Flexible Conduit |
Manufacturers Part Number |
8432 |
58046301 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
Type |
- |
LTMN |
|
|
Weight |
14 lb |
18 lb/100 ft |
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
Motor Circuits, Agricultural Buildings, industrial, Commercial, Direct Burial, Encased in Concrete, Swimming Pool, Spa, Hot Tub Motor, Electric Signs, Outline Lighting Supply, Secondary Circuit Conductor, Hazardous Location, Floating Building Feeders |