Item Comparison: ALF12, ALF121000

Item

ALF12 - 1/2" Alu Flexible Conduit 100' - Flexible Conduit

ALF12
1/2" Alu Flexible Conduit 100'

$0.6437 Foot

$64.37 (100 Feet)

QTY:
Feet
Add
ALF121000 - 1/2" Alu Flexible Conduit 1000' - Flexible Conduit

ALF121000
1/2" Alu Flexible Conduit 1000'

$0.6437 Foot

$643.70 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 790 0
All Stores 159,231 11,417
Vendor Flexible Conduit Flexible Conduit
Catalog Number ALF12 ALF121000
Manufacturer Number 55082103 55082104
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Aluminum Greenfield, Flexible Conduit Aluminum Greenfield, Flexible Conduit
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886042294 00032886042621
Weight per package 0.09 (lbs/ft) 0.09 (lbs/ft)
Description ALF12 1/2" Alu Flexible Conduit 100'
Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 100 FT Length, Aluminum, 4 In Bend Radius, 9 LB/100 FT
ALF121000 1/2" Alu Flexible Conduit 1000'
Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 1000 FT Length, Aluminum, 4 In Bend Radius, 9 LB/100 FT
Minimum Order QTY 100 1,000
Unit/Foot $0.64 (Foot) $0.64 (Foot)
Carton/Reel $64.37 (100 Feet) $643.70 (1000 Feet)
Standard Packaging/Reel $64.37 (100 Feet) $643.70 (1000 Feet)
Material Aluminum Aluminum
Length 100 ft 1000 ft
Description 1/2" ALU FLEXIBLE CONDUIT 100' 1/2" ALU FLEXIBLE CONDUIT 1000'
extra long description SWC 55082103 Alflexâ„¢ Type RWA Red SWC 55082104 Alflexâ„¢ Type RWA Red
Long Description Flexible Conduit, 1/2 in Trade Size, 0.86 to 0.92 in Conduit Outer Diameter, 0.625 to 0.645 in Conduit Inner Diameter, 100 ft Length, Aluminum, 4 in Bend Radius, 9 lb/100 ft Flexible Conduit, 1/2 in Trade Size, 0.86 to 0.92 in Conduit Outer Diameter, 0.625 to 0.645 in Conduit Inner Diameter, 1000 ft Length, Aluminum, 4 in Bend Radius, 9 lb/100 ft
Product Type Flexible Conduit Flexible Conduit
Short Description Flexible Conduit, 1/2 in x 100 ft, Aluminum Flexible Conduit, 1/2 in x 1000 ft, Aluminum
Special Features Reduced Wall Type;High Strength Reduced Wall Type;High Strength
Bend Radius 4 in 4 in
Conduit Inner Diameter 0.625 to 0.645 in 0.625 to 0.645 in
Conduit Outer Diameter 0.86 to 0.92 in 0.86 to 0.92 in
outside diameter 890 890
package quantity 100 CT 1000 CT
Standards Met UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
Made in USA yes yes
Brand Southwire Flexible Conduit
Manufacturers Part Number 55082103 55082104
Category Description ALUMINUM GREENFIELD, Flexible Conduit ALUMINUM GREENFIELD, Flexible Conduit
Type FMC-RWA FMC-RWA
Trade Size 1/2 in 1/2 in
Weight 9 lb/100 ft 9 lb/100 ft
Application Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat