Nacogdoches |
272 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF34500 |
ALF341000 |
Manufacturer Number |
55082304 |
55082306 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886042638 |
00032886052538 |
Weight per package |
0.125 (lbs/ft) |
0.125 (lbs/ft) |
Description |
ALF34500 3/4" Alu Flexible Conduit 500'
Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0.812 to 0.835 In Conduit Inner Diameter, 500 FT Length, Aluminum, 5 In Bend Radius, 13 LB/100 FT
|
ALF341000 3/4" Alu Flexible Conduit 1000'
Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0.812 to 0.835 In Conduit Inner Diameter, 1000 FT Length, Aluminum, 5 In Bend Radius, 13 LB/100 FT
|
|
Minimum Order QTY |
500 |
1,000 |
Unit/Foot |
$0.88 (Foot) |
$0.88 (Foot) |
Carton/Reel |
$442.45 (500 Feet) |
$884.90 (1000 Feet) |
Standard Packaging/Reel |
$442.45 (500 Feet) |
$884.90 (1000 Feet) |
|
Material |
Aluminum |
Aluminum |
|
|
Description |
3/4" ALU FLEXIBLE CONDUIT 500' |
3/4" ALU FLEXIBLE CONDUIT 1000' |
extra long description |
SWC 55082304 Alflexâ„¢ Type RWA Red |
SWC 55082306 Alflexâ„¢ Type RWA Red |
Long Description |
Flexible Conduit, 3/4 in Trade Size, 1.045 to 1.105 in Conduit Outer Diameter, 0.812 to 0.835 in Conduit Inner Diameter, 500 ft Length, Aluminum, 5 in Bend Radius, 13 lb/100 ft |
Flexible Conduit, 3/4 in Trade Size, 1.045 to 1.105 in Conduit Outer Diameter, 0.812 to 0.835 in Conduit Inner Diameter, 1000 ft Length, Aluminum, 5 in Bend Radius, 13 lb/100 ft |
Product Type |
Flexible Conduit |
Flexible Conduit |
Short Description |
Flexible Conduit, 3/4 in x 500 ft, Aluminum |
Flexible Conduit, 3/4 in x 1000 ft, Aluminum |
Special Features |
Reduced Wall Type;High Strength |
Reduced Wall Type;High Strength |
|
Bend Radius |
5 in |
5 in |
Conduit Inner Diameter |
0.812 to 0.835 in |
0.812 to 0.835 in |
Conduit Outer Diameter |
1.045 to 1.105 in |
1.045 to 1.105 in |
outside diameter |
1075 |
1075 |
package quantity |
500 CT |
1000 PK |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
|
|
Brand |
Flexible Conduit |
Southwire |
Manufacturers Part Number |
55082304 |
55082306 |
sub brand |
Alflex |
Alflex |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
FMC-RWA |
|
|
Weight |
13 lb/100 ft |
13 lb/100 ft |
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |