Item Comparison: B1B, 30452

Item

B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag - Buchanan

B1B
B-Cap Wire Connector, Model B1 Yellow, 500/Bag

$0.09116 Cap

$455.80 (5000 Caps)

QTY:
Caps
Add
30452 - Wing-Nut Wire Conn, Model 452 Red, 100/Box - Ideal

30452
Wing-Nut Wire Conn, Model 452 Red, 100/Box

$0.37351 Each

$373.51 (1000 Each)

QTY:
Each
Add
Nacogdoches 7,000 300
All Stores 268,000 39,100
Vendor Buchanan Ideal
Catalog Number B1B 30452
Manufacturer Number B1-B 30-452
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451923 00783250304523
Weight per package 1.7 (lbs/each) 0.71 (lbs/each)
Description B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.09 (Cap) $0.37 (Each)
Carton/Reel $45.58 (500 Caps) $37.35 (100 Each)
Standard Packaging/Reel $455.80 (5000 Caps) $373.51 (1000 Each)
Material Flame-Retardant Polypropylene Flame-Retardant Polypropylene
Number of Conductors 2 to 6 1 to 6
Voltage Rating 600 600
Color Yellow Red
Insulation Color Yellow Red
Description B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX
extra long description IDEAL B1-B B-CAP B1 YELLOW, 500 BAG IDEAL 30-452 WINGNUT 452 RED, 100 B
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb
Product Type Wire Connector Twist-On Wingnut
Short Description Wire Connector, Yellow, 22 - 10 AWG, 500 per bag Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Maximum Conductor Size (3) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size (2) #20 AWG -
package quantity 500 BG 1000 CT
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number B1-B 30-452
sub brand B-Cap(R) Wing-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 500 100
Weight 0.0034 lb 0.01 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat