Nacogdoches |
0 |
7,000 |
All Stores |
|
|
|
Vendor |
Ideal |
Buchanan |
Catalog Number |
30652 |
B1B |
Manufacturer Number |
30-652 |
B1-B |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250306527 |
00781789451923 |
Weight per package |
3.25 (lbs/each) |
1.7 (lbs/each) |
Description |
30652 Wing-Nut Wire Conn, Model 452 Red, 500/Bag
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
|
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.25 (Each) |
$0.09 (Cap) |
Carton/Reel |
$126.07 (500 Each) |
$45.58 (500 Caps) |
Standard Packaging/Reel |
$1,260.70 (5000 Each) |
$455.80 (5000 Caps) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 6 |
2 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Red |
Yellow |
Insulation Color |
Red |
Yellow |
|
Description |
WING-NUT WIRE CONN, MODEL 452 RED, 500/BAG |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
extra long description |
IDEAL 30-652 WINGNUT 452 RED, 500 B |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
Features |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Product Type |
Twist-On Wingnut |
Wire Connector |
Short Description |
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Special Features |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Maximum Conductor Size |
- |
(3) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
- |
(2) #20 AWG |
package quantity |
500 CT;5000 PK |
500 BG |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-652 |
B1-B |
sub brand |
Wing-Nut(R) |
B-Cap(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Twist-On |
- |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
CSA C22.2 #188, UL 486C Listed, RoHS |