Item Comparison: WT52B, B2B

Item

WT52B - Wingtwist Wire Connector, WT52 Red, 500/Bag - Buchanan

WT52B
Wingtwist Wire Connector, WT52 Red, 500/Bag

$0.16307 Each

$815.35 (5000 Each)

QTY:
Each
Add
B2B - B-Cap Wire Connector, Model B2 Red, 500/Bag - Buchanan

B2B
B-Cap Wire Connector, Model B2 Red, 500/Bag

$0.12508 Each

$625.40 (5000 Each)

QTY:
Each
Add
Nacogdoches 0 7,000
All Stores 333,500 297,000
Vendor Buchanan Buchanan
Catalog Number WT52B B2B
Manufacturer Number WT52-B B2-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789611037 00781789451954
Weight per package 2.75 (lbs/each) 3.25 (lbs/each)
Description WT52B Wingtwist Wire Connector, WT52 Red, 500/Bag
Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac
B2B B-Cap Wire Connector, Model B2 Red, 500/Bag
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
Minimum Order QTY 500 Units 500 Units
Unit/Foot $0.16 (Each) $0.13 (Each)
Carton/Reel $81.54 (500 Each) $62.54 (500 Each)
Standard Packaging/Reel $815.35 (5000 Each) $625.40 (5000 Each)
Material Flame-Retardant Polypropylene Flame-Retardant Polypropylene
Number of Conductors 2 to 6 2 to 6
Voltage Rating 600 600
Color Red Red
Insulation Color Red Red
Description WINGTWIST WIRE CONNECTOR, WT52 RED, 500/BAG B-CAP WIRE CONNECTOR, MODEL B2 RED, 500/BAG
extra long description IDEAL WT52-B WINGTWIST WT52 RED, 50 IDEAL B2-B B-CAP B2 RED, 500 BAG
Features With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).
Long Description Wing Twist Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb
Product Type Wing Twist Connector Wire Connector
Short Description Wing Twist Connector, Red, 18 - 10 AWG, 500 per bag Wire Connector, Red, 22 - 8 AWG, 500 per bag
Special Features Five Color-Coded Models Cover Common Construction Wire Ranges Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Maximum Conductor Size (5) #12 AWG (5) #12 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size (2) #14 AWG (2) #18 AWG
package quantity 500 BG 500 BG
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA - yes
Brand Ideal Ideal
Manufacturers Part Number WT52-B B2-B
sub brand WingTwist(TM) B-Cap(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
minimum qty 500 500
Weight - 0.01 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat