Nacogdoches |
82 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B344AB |
3300N |
Manufacturer Number |
B344AB |
3300-N |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
-
|
UPC/EAN/GTIN |
00034481189084 |
08533914175 |
Weight per package |
0.375 (lbs/each) |
0.75 (lbs/each) |
Description |
B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
|
3300N 3G Wall Box - Nail On
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3300-N Model, 46 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 3 Gang, Rectangular, Angled Mid Nail, 5-11/16 In Length, 3 In Width, 3-3/4 In Height, 16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.15 (Each) |
$3.56 (Each) |
Carton/Reel |
$124.49 (30 Each) |
$71.11 (20 Each) |
Standard Packaging/Reel |
$124.49 (30 Each) |
$71.11 (20 Each) |
|
Material |
PVC |
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) |
Number of Gangs |
3 |
3 in |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
3 INCH |
Height |
3-3/4 in;95.25 mm |
3-3/4 in |
Length |
5-5/8 in;142.875 mm |
5-11/16 in |
Width |
2-11/16 in;68.2498 mm |
3 in |
|
Additional Information |
- |
Color Beige/Tan; Material Plated Carbon Steel (Nail), PVC (Speed Clamp); Used On Non-Metallic Sheathed Cable; Application Residential |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
3G NM BLUE NAILBOX 44CUIN |
3G WALL BOX - NAIL ON |
extra long description |
ABB B344AB 3G 44 CU IN ZIP BOX W/FL |
GANGABLE, WALL, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 5-11/16 INCH; 3-3/4 INCH; 3 INCH; 3 GANG(S); UL 514C APPROVAL; (2) ANGLED MID NAILS MOUNTING; 20 STANDARD PACKAGE; 46 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; MATERIAL PLATED CARBON STEEL (NAIL), PVC (SPEED CLAMP); USED ON NON-METALLIC SHEATHED CABLE; APPLICATION RESIDENTIAL; 3300-N MODEL |
Features |
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
- |
Long Description |
Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 |
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3300-N Model, 46 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 3 gang, Rectangular, Angled Mid Nail, 5-11/16 in Length, 3 in Width, 3-3/4 in Height, 16 lb |
Product Type |
3G 44 Cu In Zip Box W/Flange |
Switch and Receptacle Box |
Short Description |
Outlet Box, PVC, Blue, 44 cu.in |
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp), Beige/Tan, 46 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls |
|
Cable Entry |
- |
Non-Metallic Speed Clamp |
Cable Entry Type |
- |
Non-Metallic Speed Clamp |
Device Mounting Holes |
- |
Tapped |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockouts |
Yes |
- |
Mounting Type |
Nail Mount |
Angled Mid Nail |
package quantity |
30 CT |
20 PK |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B344AB |
3300-N |
Model |
- |
3300-N |
sub brand |
Carlon(R) |
FiberglassBox(TM) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Gangable, Wall, New Work |
|
|
Standard Package |
- |
20 |
Weight |
37.5 lb/100 |
16 lb |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
New Work Residential Construction |
Approval |
- |
UL 514C |
Capacity |
44 cu.in |
46 cu.in |
Mounting |
- |
(2) Angled Mid Nails |
standard |
UL E11461 |
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
Call nearest store for Item Price
|