Nacogdoches |
0 |
36 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
BARE4S0L1000 |
BARE4S0LPCS |
Manufacturer Number |
10644351 |
BARE4S0LPCS |
Category |
Bare Copper Wire -
Soft Drawn-Sol (Solid)
|
Bare Copper Wire -
Soft Drawn-STR (Stranded)
|
Classification |
Bare Copper Wire
|
Bare Copper Wire
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886334535 |
03288699991 |
Weight per package |
0.126 (lbs/ft) |
0.126 (lbs/ft) |
Description |
BARE4S0L1000 Bare Cu #4 Sol 1000
Cu Bare 4 Sol SD 1000R
|
BARE4S0LPCS Bare Cu #4 Sol PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4 Awg Conductor Size, 170 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.232 In Outside Diameter, Carton Package Type, Astm Standards Met, 129/1000 LB/FT Weight
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$1.25 (Foot) |
$1.25 (Foot) |
Carton/Reel |
$1,247.26 (1000 Feet) |
$1.25 (1 Feet) |
Standard Packaging/Reel |
$1,247.26 (1000 Feet) |
$1.25 (1 Feet) |
|
Conductor Size |
#4 AWG |
4 AWG |
Current Rating |
170 A |
170 A |
Number of Conductors |
1 |
- |
|
Conductor Material |
Copper |
Copper |
|
Length |
1000 |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers |
Concentric-Lay/Combination Unilay Stranded |
Description |
BARE CU #4 SOL 1000 |
BARE CU #4 SOL PCS |
extra long description |
SWC 10644351 CU BARE 4 SOL SD 1000R |
- |
Long Description |
CU BARE 4 SOL SD 1000R |
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4 AWG Conductor Size, 170 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 7 - Strands, 0.232 in Outside Diameter, Carton Package Type, ASTM Standards Met, 129/1000 lb/ft Weight |
Product Type |
Bare Copper Wire |
Bare Copper Cable |
Short Description |
Bare Copper Wire, 4 AWG, 170 A, 1000 ft |
Bare Copper Cable, 7 Strands, 4 AWG, 170A |
|
Maximum Operating Temperature |
+75 °C |
+25 °C |
Minimum Operating Temperature |
+25 °C |
- |
Number of Strands |
- |
7 |
outside diameter |
204.3 mil |
0.232 in |
Standards Met |
ASTM |
ASTM |
strands |
1 |
- |
|
|
Brand |
Southwire |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
10644351 |
BARE4S0LPCS |
|
Category Description |
BARE COPPER WIRE |
BARE COPPER WIRE |
|
|
Package Type |
Reel |
Carton |
Weight |
126.3 lb/1000 ft |
129/1000 lb/ft |
|
Application |
Electrical and Substation |
Uninsulated Hook UPS;Jumpers;Grounds |