Nacogdoches |
5,670 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
BARE6S0L315 |
BARE6S0L1000 |
Manufacturer Number |
10638502 |
10638550 |
Category |
Bare Copper Wire -
Soft Drawn-Sol (Solid)
|
Bare Copper Wire -
Soft Drawn-Sol (Solid)
|
Classification |
Bare Copper Wire
|
Bare Copper Wire
|
UNSPSC |
26121645 - Bare copper electrical cable
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886334405 |
00032886334436 |
Weight per package |
0.079 (lbs/ft) |
0.079 (lbs/ft) |
Description |
BARE6S0L315 Bare Cu #6 Sol 315
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
|
BARE6S0L1000 Bare Cu #6 Sol 1000
Cu Bare 6 Sol SD 1000R
|
|
Minimum Order QTY |
315 |
1,000 |
Unit/Foot |
$0.76 (Foot) |
$0.76 (Foot) |
Carton/Reel |
$240.16 (315 Feet) |
$762.41 (1000 Feet) |
Standard Packaging/Reel |
$240.16 (315 Feet) |
$762.41 (1000 Feet) |
|
Conductor Size |
#6 AWG |
#6 AWG |
Current Rating |
130 A |
130 A |
Number of Conductors |
1 |
1 |
|
Conductor Material |
Copper |
Copper |
|
Length |
315 |
1000 |
Overall Length |
315 ft |
1000 ft |
|
Additional Information |
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers |
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers |
Description |
#6 SOL BARE COPPER 315' |
BARE CU #6 SOL 1000 |
extra long description |
SWC 10638502 8 SOLID SD CU BARE |
SWC 10638550 CU BARE 6 SOL SD 1000R |
Long Description |
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction. |
CU BARE 6 SOL SD 1000R |
Product Type |
Bare Copper Wire |
Bare Copper Wire |
Short Description |
Bare Copper Wire, 6 AWG, 130 A, 315 ft |
Bare Copper Wire, 6 AWG, 130 A, 1000 ft |
|
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
+25 °C |
+25 °C |
outside diameter |
162 mil |
162 mil |
Standards Met |
ASTM |
ASTM |
strands |
1 |
1 |
|
|
Brand |
Southwire |
Copper |
Manufacturers Part Number |
10638502 |
10638550 |
|
Category Description |
BARE COPPER WIRE |
BARE COPPER WIRE |
|
|
Package Type |
Spool |
Reel |
Weight |
79.4 lb/1000 ft |
79.4 lb/1000 ft |
|
Application |
Electrical and Substation |
Electrical and Substation |