Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BW2150 |
BWH2150 |
Manufacturer Number |
BW2150 |
BWH2150 |
Category |
Distribution Equipment -
Circuit Breakers
|
Base Mount Circuit Breakers -
2 Pole Base Mount Circuit Brea
|
Classification |
Breaker Enclosures With or Without Breaker
|
Breaker Enclosures With or Without Breaker
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786676460408 |
00786676460453 |
Weight per package |
2.8 (lbs/each) |
1 (lbs/each) |
Description |
BW2150 Type BW Main BRKR 150A/2 Pole Kit 120/240V 10K
Circuit Breaker, 150 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
|
BWH2150 Type BWH Main BRKR 150A/2 Pole Kit 120/240V 25K
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$143.33 (Each) |
$869.83 (Each) |
Carton/Reel |
$143.33 (1 Each) |
$869.83 (1 Each) |
Standard Packaging/Reel |
$143.33 (1 Each) |
$869.83 (1 Each) |
|
connection |
Plug-on |
- |
Current Rating |
150 A |
- |
interrupt rating |
10 kAIC |
25 kAIC |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
120/240 V ac;208Y/120 V ac;240 V ac |
120/240 V |
Wire Size |
#2 AWG to 300 kcmil |
- |
|
Description |
TYPE BW MAIN BRKR 150A/2 POLE KIT 120/240V 10K |
TYPE BWH MAIN BRKR 150A/2 POLE KIT 120/240V 25K |
extra long description |
ETN BW2150 BW Main 150A/2 Pole Kit |
ETN BWH2150 BWH Main 150A/2 Pole Ki |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. |
Long Description |
Circuit Breaker, 150 A, 2 Poles, Plug-On Terminal, 120/240 V ac;208Y/120 V ac;240 V ac, #2 AWG to 300 kcmil Wire Size |
Eaton Type BR Main Circuit Breaker,Main circuit breaker,150 A,25 kAIC,Two-pole,120/240 V,BR,#2 AWG-300 kcmil Cu/Al,BWH,MHM150P, MHM150B, MHR150P, MHR150B |
Product Type |
Circuit Breaker |
BWH Main 150A/2 Pole Kit 120/240V 25K |
Short Description |
Circuit Breaker, 150A, 2 Poles |
- |
|
circuit breaker type |
Circuit Breaker |
- |
dimensions |
5.2500 IN X 6.5000 IN X 5.2500 IN |
6.2500 IN X 5.2500 IN X 5.2500 IN |
for use with |
Type ECB Unit Enclosures |
- |
Standards Met |
UL 489 Listed |
- |
Terminal Connection Type |
Plug-On |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
BW2150 |
BWH2150 |
|
Category Description |
Breaker Enclosures with or without Breaker |
Breaker Enclosures with or without Breaker |
Type |
MAIN BREAKER |
MAIN BREAKER |
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy |
standard |
UL 489 |
UL 489,Federal Specifications Classification W-C375 |