Item Comparison: CR20W, CR20W

Item

CR20W - Recp Duplex 20A 125V 2P3W STR Swire WH - Eaton

CR20W
Recp Duplex 20A 125V 2P3W STR Swire WH

$3.73 Each

$373.00 (100 Each)

QTY:
Each
Add
CR20W - Recep Dup 20A/125V Side Wire WH - Legrand-Pass & Seymour

CR20W
Recep Dup 20A/125V Side Wire WH

$2.9112 Each

$291.12 (100 Each)

QTY:
Each
Add
Nacogdoches 0 12
All Stores 41,463 24,004
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CR20W CR20W
Manufacturer Number CR20W CR20W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664489235 00785007119183
Weight per package 0.001 (lbs/each) 0.1962 (lbs/each)
Description CR20W Recp Duplex 20A 125V 2P3W STR Swire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, White, Tamper Resistant, 0.2000 LB
CR20W Recep Dup 20A/125V Side Wire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.73 (Each) $2.91 (Each)
Carton/Reel $3.73 (1 Each) $2.91 (1 Each)
Standard Packaging/Reel $373.00 (100 Each) $291.12 (100 Each)
amperage rating - 20
connection - Wire Ground
Current Rating 20 A 20 A
Material PVC Thermoplastic
Number of Wires 3 3
Poles - 2
Voltage Rating - 125
Wire Size - 4
Color White White
Height 4.00 in 3.281 in
Length 1.24 in 1.322 in
Size - 3.3 in
Width 0.79 in 0.78 in
Description RECP DUPLEX 20A 125V 2P3W STR SWIRE WH RECEP DUP 20A/125V SIDE WIRE WH
extra long description EWD CR20W Recp Duplex 20A 125V 2P3W P&S CR20W RECEP DUP 20A/125V SIDE W
Features Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, White
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, White, Tamper Resistant, 0.2000 lb Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Impact Resistant, Corrosion Resistant, 0.2000 lb
Product Type Recp Duplex 20A 125V 2P3W STR Swire WH Recep Dup 20A/125V Side Wire WH
Short Description 20 A, 125 V, Duplex Receptacle, White, TR 20 A, 125 V, Duplex Receptacle, White, TR
Special Features Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Side Wire Side Wire
dimensions 1.2400 IN X 0.7900 IN X 4.0000 IN -
media Yes -
Mounting Type Wall Mount Wall Mount
package quantity 10 CT;100 PK 10 CT;100 PK
Receptacle Type Duplex Duplex
Resistance Properties Tamper Resistant Impact Resistant;Corrosion Resistant
Standards Met UL 498;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number CR20W CR20-W
sub brand - Pass & Seymour
Category Description Commercial receptacles Commercial receptacles
Type Commercial specification grade Straight Blade Receptacle
Weight 0.2000 lb 0.2000 lb
Application Commercial Residential;Commercial
Mounting - WALL
nema rating 5-20R 5-20R
standard cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat