Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
D20009NE |
HD2139NE |
Manufacturer Number |
D2000-9NE |
HD213-9NE |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112106 - Linemans pliers
|
27112106 - Linemans pliers
|
UPC/EAN/GTIN |
00092644700828 |
00092644700446 |
Weight per package |
1.09 (lbs/each) |
1.15 (lbs/each) |
Description |
D20009NE Lineman'S Pliers, 9"
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
|
HD2139NE Heavy Duty Lineman'S Pliers, 9"
These Klein Tools Heavy Duty Lineman'S Pliers Have High-Leverage Streamline Design With Cross-Hatched Knurled Jaws. They Are Truly Heavy Duty Pliers With Thicker Dipped Handform Handles, Providing More Comfort and Effectiveness. They Are Made Of Forged Steel With Induction Hardened Knives For Long Lives.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.01 (Each) |
$46.68 (Each) |
Carton/Reel |
$49.01 (1 Each) |
$46.68 (1 Each) |
Standard Packaging/Reel |
$294.06 (6 Each) |
$280.08 (6 Each) |
|
Material |
Steel |
Induction Hardened Steel |
|
Handle Color |
Light Blue |
light red |
|
Overall Length |
9.35" (23.7 cm) |
9.35" (23.7 cm) |
|
Description |
LINEMAN'S PLIERS, 9" |
HEAVY DUTY LINEMAN'S PLIERS, 9" |
extra long description |
KLEIN D2000-9NE Side Cutting Pliers |
KLEIN HD213-9NE High Lev. Pliers, H |
Features |
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference. |
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives. |
Long Description |
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference. |
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives. |
Product Type |
Side Cutting Pliers, HD, 9" |
High Lev. Pliers, HD Side Cut, 9" |
similar brands |
kleins |
kleins |
Special Features |
- |
Oversized |
|
Handle Length |
5.41" (13.7 cm) |
5.41" (13.7 cm) |
Jaw Length |
1.594" (4 cm) |
1.91" (4.9 cm) |
jaw thickness |
0.6" (1.5 cm) |
0.62" (1.6 cm) |
Jaw Width |
1.25" (3.2 cm) |
1.25" (3.2 cm) |
knife length |
0.781" (2 cm) |
0.781" (2 cm) |
media |
Yes |
- |
Overall Height |
- |
0.375 (1 cm)Overall Length4.5 (11.4 cm) |
Overall Width |
- |
2.06" (5.2 cm) |
tether capable |
No |
No |
Voltage |
- |
Low: 50V AC - 1.5kV AC High: 1.5kV AC - 132kV AC |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
D2000-9NE |
HD213-9NE |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Side Cutting Pliers |
Side Cutting Pliers |
|
Weight |
1.1 lb (0.5 kg) |
1.2 lb (0.5 kg) |
|
Application |
ACSR, Screws, Nails, Most Hardened Wire |
5/8" (15.9 mm) Pole Line and Hardware Bolts, Threaded Rods |