Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
E101B |
1101BP |
Manufacturer Number |
E101B |
1101B-P |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Mechanical Time Switches
|
Classification |
Time Clocks
|
Mechanical Time Switches
|
UNSPSC |
39121523 - Timer controls
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00786261824011 |
00786261100689 |
Weight per package |
2 (lbs/each) |
1.99 (lbs/each) |
Description |
E101B 24HR 40A SPST Digital Clock With Supercap
Digital Clock With Supercap, 24 H Time Setting Mode, SPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
|
1101BP 120V SPST Switch
Time Switch, Polycarbonate Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 1.99 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$149.37 (Each) |
$121.39 (Each) |
Carton/Reel |
$149.37 (1 Each) |
$121.39 (1 Each) |
Standard Packaging/Reel |
$149.37 (1 Each) |
$121.39 (1 Each) |
|
Current Rating |
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) |
40 A |
Material |
- |
Polycarbonate |
Phase |
1 |
1 |
Poles |
1 |
1 |
Voltage Rating |
120 to 277 V ac |
120 V |
|
Enclosure Material |
Plastic |
Polycarbonate |
|
Size |
5.062 x 3.062 x 8.312 in |
5-1/16 x 3-1/16 x 8-5/16 in |
|
Description |
24HR 40A SPST DIGITAL CLOCK WITH SUPERCAP |
120V SPST SWITCH |
extra long description |
TORK E101B 24 Hr Digital Timer SPST |
TORK 1101B-P 24 Hour Time Switch 40 |
Features |
24 Hour Digital 1 Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure. |
24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Plastic Enclosure. |
Long Description |
Digital Clock With Supercap, 24 h Time Setting Mode, SPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb |
Time Switch, Polycarbonate Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 1.99 lb |
Product Type |
24 HR Digital Timer SPST |
Time Switch |
Short Description |
24 Hour Digital 1CH 40A 120-277V SPST |
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
|
action |
SPST |
SPST |
Base |
Screw |
Screw |
Connection Type |
Screw |
- |
Contact Configuration |
- |
SPST |
Contact Form |
SPST |
- |
Contact Rating |
120-277 VAC |
120 VAC |
Enclosure Type |
- |
Indoor/Outdoor |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
+74 °C;+165 °F |
Maximum Time Setting |
24 h |
24 h |
Minimum Operating Temperature |
-40 °F |
-40 °C;-40 °F |
Minimum Time Setting |
- |
75 (Min) Off;20 (Min) On |
Number of Pins |
- |
12 Pair |
Standards Met |
UL (Canada and US) |
UL917 Listed;CSA |
Time Setting Mode |
24 h |
24 h |
Timing Range |
0-24 |
0-24 |
|
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
E101B |
1101B-P |
|
Category Description |
TIME CLOCKS |
- |
Type |
24 Hour Time Switch - 1 Or 2 Channel |
24 Hour Time Switch |
|
|
Application |
Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan |
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor |
NEMA 3R Polycarbonate Indoor/Outdoor |
environmental conditions |
-40 to + 149 F |
-40 to 165 F |
Frequency Rating |
50-60 |
60 |
Mounting |
Screw Mount |
Screw Mount |
Operating Temperature |
-40 to + 149 F |
-40 to 165 F |
standard |
UL917 |
UL-CSA |