Item Comparison: E101B, T101PCD82

Item

E101B - 24HR 40A SPST Digital Clock With Supercap - Nsi

E101B
24HR 40A SPST Digital Clock With Supercap

$154.60 Each

$154.60 (1 Each)

QTY:
Each
Add
T101PCD82 - 40A 120V SPST Plastic Clear Cover Time Clock - Intermatic

T101PCD82
40A 120V SPST Plastic Clear Cover Time Clock

$128.96 Each

$773.76 (6 Each)

QTY:
Each
Add
Nacogdoches 2 8
All Stores 200 108
Vendor Nsi Intermatic
Catalog Number E101B T101PCD82
Manufacturer Number E101B T101PCD82
Category Timer Controls - Electronic Time Switches Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261824011 00078275047839
Weight per package 2 (lbs/each) 2.367 (lbs/each)
Description E101B 24HR 40A SPST Digital Clock With Supercap
Digital Clock With Supercap, 24 H Time Setting Mode, SPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
T101PCD82 40A 120V SPST Plastic Clear Cover Time Clock
Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 3-3/8 X 9-3/8 In Size, 2.75 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $154.60 (Each) $128.96 (Each)
Carton/Reel $154.60 (1 Each) $128.96 (1 Each)
Standard Packaging/Reel $154.60 (1 Each) $773.76 (6 Each)
amperage rating - 40
connection - Teeter Type
Current Rating 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) 40 A
Phase Single Phase -
Poles 1 1
Voltage Rating 120 to 277 V ac 125
Wattage - 3
Enclosure Material Plastic -
Size 5.062 x 3.062 x 8.312 in 5-1/2 x 3-3/8 x 9-3/8 in;13.97 x 9.21 x 23.81 cm
Description 24HR 40A SPST DIGITAL CLOCK WITH SUPERCAP 40A 120V SPST PLASTIC CLEAR COVER TIME CLOCK
extra long description TORK E101B 24 Hr Digital Timer SPST INT-MAT T101PCD82 24-Hour Mechanica
Features 24 Hour Digital 1 Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure. The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A.
Long Description Digital Clock With Supercap, 24 h Time Setting Mode, SPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb Clear Cover Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 x 3-3/8 x 9-3/8 in Size, 2.75 lb
Product Type 24 HR Digital Timer SPST Clear Cover Time Clock
Short Description 24 Hour Digital 1CH 40A 120-277V SPST 40A 120V Time Clock
Special Features 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty
action SPST SPST
Base Screw -
Connection Type Screw Teeter
Contact Configuration - 1 NO
Contact Form SPST 1 NO
Contact Rating 120-277 VAC 40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Maximum ON/OFF Cycles 20 -
Maximum Operating Temperature +149 °F +130 °F;+54 °C
Maximum Time Setting 24 h 24 h
Minimum Operating Temperature -40 °F -40 °F;-40 °C
motor power - 2 HP @ 120 VAC, 5 HP @ 240 VAC
Standards Met UL (Canada and US) CCSAUS Certified;HVACR
Time Setting Mode 24 h 24 h
Timing Range 24 Hour 0-24
Made in USA yes -
Brand Nsi Industries Intermatic Inc.
Manufacturers Part Number E101B T101PCD82
Category Description TIME CLOCKS TIME CLOCKS
Type 24 Hour Time Switch - 1 Or 2 Channel Electromechanical
Weight 2 lb 2.75 lb
Application Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan Commercial;Industrial;Residential;Outdoor;HVACR
Enclosure NEMA 3R Plastic Indoor-Outdoor NEMA 3R Plastic
environmental conditions -40 to + 149 F -
Frequency Rating 50-60 Hz -
Mounting Screw Mount WALL MOUNT
Operating Temperature -40 to + 149 F -40 to +130 DEG F, -40 to +54 DEG C
standard UL917 cCSAus Certified, HVACR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat